Search
Search

| Catalog Number | Capacity (English) | Electrical Requirements | Plug Type |
|---|---|---|---|
| RPR3004V | 29.2 cu. ft. | 230 V 50 Hz | EU |
| RPR1204A | 11.5 cu. ft. | 115 V 60 Hz | NEMA 5-15 P |
| RPR1204D | 11.5 cu. ft. | 208 - 230 V 60 Hz | NEMA 6-15 P |
| RPR1204V | 11.5 cu. ft. | 230 V 50 Hz | EU |
| RPR2304A | 23.3 cu. ft. | 115 V 60 Hz | NEMA 5-15 P |
| RPR2304D | 23.3 cu. ft. | 208 - 230 V 60 Hz | NEMA 6-15 P |
| RPR2304V | 23.3 cu. ft. | 230 V 50 Hz | EU |
| RPR2304W | 23.3 cu. ft. | 230 V 50 Hz | UK |
| RPR3004A | 29.2 cu. ft. | 115 V 60 Hz | NEMA 5-15 P |
| RPR3004D | 29.2 cu. ft. | 208 - 230 V 60 Hz | NEMA 6-15 P |
| RPR3004W | 29.2 cu. ft. | 230 V 50 Hz | UK |
| RPR5004A | 51.1 cu. ft. | 115 V 60 Hz | NEMA 5-20 P |
| RPR5004D | 51.1 cu. ft. | 208 - 230 V 60 Hz | NEMA 6-15 P |
| RPR5004V | 51.1 cu. ft. | 230 V 50 Hz | EU |
| RPR5004W | 51.1 cu. ft. | 230 V 50 Hz | UK |
Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.
Microprocessor Control
Refrigeration System
Construction