Revco™ Pharmacy Refrigerators
Revco™ Pharmacy Refrigerators
Revco™ Pharmacy Refrigerators
Revco™ Pharmacy Refrigerators
Revco™ Pharmacy Refrigerators
Thermo Scientific™

Revco™ Pharmacy Refrigerators

Simplify operations and increase accuracy with Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Electrical RequirementsPlug Type
RPR5004A51.1 cu. ft.115 V 60 HzNEMA 5-20 P
RPR1204A11.5 cu. ft.115 V 60 HzNEMA 5-15 P
RPR1204D11.5 cu. ft.208 - 230 V 60 HzNEMA 6-15 P
RPR1204V11.5 cu. ft.230 V 50 HzEU
RPR2304A23.3 cu. ft.115 V 60 HzNEMA 5-15 P
RPR2304D23.3 cu. ft.208 - 230 V 60 HzNEMA 6-15 P
RPR2304V23.3 cu. ft.230 V 50 HzEU
RPR2304W23.3 cu. ft.230 V 50 HzUK
RPR3004A29.2 cu. ft.115 V 60 HzNEMA 5-15 P
RPR3004D29.2 cu. ft.208 - 230 V 60 HzNEMA 6-15 P
RPR3004V29.2 cu. ft.230 V 50 HzEU
RPR3004W29.2 cu. ft.230 V 50 HzUK
RPR5004D51.1 cu. ft.208 - 230 V 60 HzNEMA 6-15 P
RPR5004V51.1 cu. ft.230 V 50 HzEU
RPR5004W51.1 cu. ft.230 V 50 HzUK
Catalog number RPR5004A
Price (MXN)
-
Capacity (English):
51.1 cu. ft.
Electrical Requirements:
115 V 60 Hz
Plug Type:
NEMA 5-20 P

Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

Microprocessor Control

  • Adjustable temperature control from 1° to 8°C, factory preset at 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
  • Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
  • Enlarged digital display with resolution to within 0.1°C
  • Battery backup assures control panel function during power failure
Alarm System
  • Remote alarm contacts
  • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Alarm silence, ringback and automatic reset functions
  • Push-button alarm test verifies sensor continuity

Refrigeration System

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost maintains optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction

  • Adjustable full-extension stainless-steel drawers
  • Full-view glass door(s): double-pane construction eliminates condensation
  • Spring-loaded door closures enable 90° stay-open
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Interior cabinet lights with door-activated ON/OFF switch, plus independent switch on control panel
  • Lockable doors self-close against closed-cell peripheral gasket
  • Adjustable leveling feet (optional casters available)
  • Smooth, scratch-resistant painted interior and exterior surfaces
Specifications
Amperage15 A
Breaker20A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.3 cm
Dimensions (D x W x H) Interior29 x 52.5 x 58 in. (73.3 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior36.4 x 56.5 x 79.2 in. (92.5 x 143.5 x 201.2 cm)
DrawersStainless Steel
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationCFC Free, Urethane Foam
No. of Drawers12
Rack Capacity12
RefrigerantCFC-free
Shipping Weight (English)640 lb.
Shipping Weight (Metric)359 kg
Temperature Resolution0.1°C
TypePharmacy Refrigerator
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Cabinet MaterialSmooth, Scratch-resistant Paint
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
Certifications/ComplianceUL
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleGlass
Exterior FinishPainted
Monitoring OptionsAlarm
No. of Doors2
Plug TypeNEMA 5-20 P
StyleUpright
Temperature Range1°C to 8°C
Voltage115 V
Unit SizeEach