Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers
Thermo Scientific™

Shelf Kits w/Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers

Maximize storage space with these shelf kits for Thermo Scientific™ Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)No. of Racks
RSK400SD4Boxes (100/4 Racks)Thermo Scientific TSX and TDE Series (19 cu.ft.)4
RSK13SD4Boxes (48/4 Racks)Forma 900, Forma 7000, TSE and TSD Series (13 cu.ft.)4
RSK13SD5Boxes (48/4 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series (13 cu.ft.)4
RSK17SD4Boxes (80/4 Racks)Forma 900, Forma 7000, TSE and TSD Series (17 cu.ft.)4
RSK17SD5Boxes (80/4 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series (17 cu.ft.)4
RSK23SD4Boxes (100/5 Racks)Forma 900, Forma 7000, TSE and TSD Series (23 cu.ft.)5
RSK23SD5Boxes (80/5 Racks)HERAfreeze HFU B Series, Revco ExF and DxF Series5
RSK300SD4Boxes (75/3 Racks)Thermo Scientific TDE Series (14.9 cu.ft.)3
RSK300SD5Boxes (60/3 Racks)Thermo Scientific TDE Series (14.9 cu.ft.)3
RSK400SD5Boxes (80/4 Racks)Thermo Scientific TSX and TDE Series (19 cu.ft.)4
RSK500SD4Boxes (125/5 Racks)Thermo Scientific TSX and TDE Series (24.1 cu.ft.)5
RSK500SD5Boxes (100/5 Racks)Thermo Scientific TSX and TDE Series (24.1 cu.ft.)5
RSK600SD4Boxes (150/6 Racks)Thermo Scientific TSX and TDE Series (28.8 cu.ft.)6
RSK600SD5Boxes (120/6 Racks)Thermo Scientific TSX and TDE Series (28.8 cu.ft.)6
RSK700SD4Boxes (175/7 Racks)Thermo Scientific TSX Series (33.5 cu.ft.)7
RSK700SD5Boxes (140/7 Racks)Thermo Scientific TSX Series (33.5 cu.ft.)7
RSK28CFSD4Boxes (150/6 Racks)Forma 900, Forma 7000, TSE and TSD Series (28 cu.ft.)6
Catalog number RSK400SD4
Price (MXN)
-
Holds:
Boxes (100/4 Racks)
For Use With (Equipment):
Thermo Scientific TSX and TDE Series (19 cu.ft.)
No. of Racks:
4

Maximize storage space with Shelf Kits with Racks and Boxes for Thermo Scientific™ Ultra-Low Temperature Freezers, featuring 2 in. boxes with dividers.

Features:

  • Stainless steel racks
  • Boxes
  • Cell dividers

Warranty varies by country. Please contact us for details.

Specifications
Cell Dividers100
DescriptionShelf Kit
For Use With (Equipment)Thermo Scientific TSX and TDE Series (19 cu.ft.)
No. of Racks4
Shelves4 Tiers
ColorWhite
HoldsBoxes (100/4 Racks)
MaterialStainless Steel
Product TypeShelf Kit
ShapeSquare
Unit SizeEach