Wide-Mouth Septa Jars
Wide-Mouth Septa Jars
Wide-Mouth Septa Jars
Wide-Mouth Septa Jars
Thermo Scientific™

Wide-Mouth Septa Jars

Apply EPA Volatile Organic Analysis (VOA) soil methods when using these wide-mouth, type III soda-lime glass septa jars, which are are available as clear or amber.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)ColorLevelNo. per Case
S120-0125125 mLClearUnprocessed24
S320-006060 mLClearCertified24
S340-0120120 mLAmberCertified24
S321-0250250 mLClearCertified12
產品號碼 S120-0125
價格 (TWD)
-
Capacity (Metric):
125 mL
Color:
Clear
Level:
Unprocessed
No. per Case:
24

Apply EPA Volatile Organic Analysis (VOA) soil methods when using Thermo Scientific™ Wide-Mouth Septa Jars. Available as clear or amber Type III soda-lime glass, jars are recommended for EPA Volatile Organic Analysis (VOA) soil methods. Open-top cap is equipped with a pierceable PTFE-faced silicone septum. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE-faced silicone septa
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis

  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of Certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

規格
Capacity4 oz., 125 mL
Capacity (English)4 oz.
Certification ParametersNone
Certifications/ComplianceNone
Closure ColorWhite
Closure MaterialPolypropylene with PTFE/Silicone Septum
Closure Size58-400 mm
Closure TypeOpen Top Cap
DescriptionI-Chem 125mL Clear short SS Jar with 0.060 in. septum unprocessed
Diameter (English)2.36 in.
Diameter (English) Inner Neck1.8 in.
Diameter (Metric)60 mm
Diameter (Metric) Inner Neck45.7 mm
Height (English)2.71 in.
Height (Metric)69 mm
LevelUnprocessed
No. per Case24
Product TypeSample Bottle
Replacement ClosureS297-5800
Volume (English) Brim4.6 oz.
Volume (Metric) Brim137 mL
Capacity (Metric)125 mL
ColorClear
MaterialGlass (Type 3)
MouthWide
Unit SizeCase of 24