Owl™ Sequencing System Spacer Sets and Glass Plates
Actual product may vary
Thermo Scientific™

Owl™ Sequencing System Spacer Sets and Glass Plates

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHeight (Metric)
S2S-43GOffset Glass0.18 in.
S1S-45GBlank Glass0.32 cm
S1S-45RNotched Glass0.32 cm
S2S-45GBlank Glass3/16 in.
S2S-45RNotched Glass3/16 in.
S2S-SAWWedge0.04 cm
Catalog number S2S-43G
Price (MXN)
-
Product Type:
Offset Glass
Height (Metric):
0.18 in.

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

Specifications
DescriptionOffset Glass; 43cmL x 35cmW x 0.18 in. thickness
For Use With (Equipment)Owl™ Sequencing System
Height (Metric)0.18 in.
Length (Metric)43 cm
Product TypeOffset Glass
Thickness (Metric) Teeth3/16 in.
Width (Metric)35 cm
Unit SizeEach