DNA Sequencing Systems: Spacer for Model FB-SEQ-3545, Spacer
Actual product may vary

DNA Sequencing Systems: Spacer for Model FB-SEQ-3545, Spacer

DNA Sequencing Systems Spacers for model FB-SEQ-3545
Have Questions?
Catalog NumberHeight (Metric)Thickness (Metric) Teeth
S2S-SA40.04 cm0.4 mm
Catalog number S2S-SA4
Price (USD)
-
Height (Metric):
0.04 cm
Thickness (Metric) Teeth:
0.4 mm
DNA Sequencing Systems Spacers for model FB-SEQ-3545

For use with model FB-SEQ-3545

Specifications
DescriptionSpacer Set; 45 x 1 x 0.04cm (L x W x H)
For Use With (Equipment)Sequencing gel casting systems
Height (English) Footprint4.8 in.
Height (Metric)0.04 cm
Height (Metric) Footprint12.2 cm
Length (Metric)45 cm
Product TypeSpacer Set
Thickness (Metric) Teeth0.4 mm
Width (Metric)1 cm
Width (Metric) Footprint21 cm
Unit SizeEach