Owl™ Sequencing System Spacer Sets and Glass Plates
Owl™ Sequencing System Spacer Sets and Glass Plates
Actual product may vary
Thermo Scientific™

Owl™ Sequencing System Spacer Sets and Glass Plates

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHeight (Metric)
S2S-SAWWedge0.04 cm
S1S-45GBlank Glass0.32 cm
S1S-45RNotched Glass0.32 cm
S2S-43GOffset Glass0.18 in.
S2S-45GBlank Glass3/16 in.
S2S-45RNotched Glass3/16 in.
S2S-SA4Spacer Set0.04 cm
Catalog number S2S-SAW
Price (USD)
-
Request A Quote
Product Type:
Wedge
Height (Metric):
0.04 cm

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

Specifications
DescriptionWedge (Pack of 2); 1.0 x 0.4cm (W x H)
For Use With (Equipment)Owl™ Sequencing System
Height (Metric)0.04 cm
Product TypeWedge
Thickness (Metric) Teeth0.4 to 0.8 mm
Width (Metric)1 cm
Unit SizeEach