Owl™ Spacer Sets for Aluminum-Backed Sequencers
Actual product may vary
Owl™ Spacer Sets for Aluminum-Backed Sequencers
Owl™ Spacer Sets for Aluminum-Backed Sequencers
Thermo Scientific™

Owl™ Spacer Sets for Aluminum-Backed Sequencers

Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.
Have Questions?
Catalog NumberLength (Metric)
S2SL-SA445 cm
Catalog number S2SL-SA4
Price (USD)
57.15
Online Exclusive
63.50
Save 6.35 (10%)
Each
Length (Metric):
45 cm
Price (USD)
57.15
Online Exclusive
63.50
Save 6.35 (10%)
Each

Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.

Available in 1.0W x 45cmL (0.4mm thick) or 1.0W x 65cmL (0.2mm thick).
Specifications
DescriptionSpacer Set; 1.0W x 45cmL; 0.4mm thick
For Use With (Equipment)Owl™ S3S Aluminum-Backed Sequencer System
Length (Metric)45 cm
Product TypeSpacers
Thickness (Metric) Teeth0.4 mm
Width (Metric)1.0 cm
Unit SizeEach