Specifications
Accuracy (Temperature)±0.3°C
Accuracy (pH)±0.01
Backlight OptionNone
IncludesFE150 meter, 3-in-1 single junction gel pH/ATC electrode and stand
Memory100 data sets
ModelFE150 pH Benchtop Meter 3-in-1 Set
Resolution (Temperature)0.1°C
TypeBench pH Meter
Warranty3 Years
CalibrationpH, ORP, Temperature
Calibration Points1 to 5
Data Points100
Display TypeLCD
Log Function TypeAutomatic, Manual
Measurement ModespH, mV, Relative mV, Temperature
Range (mV)±1999
Range (pH)0 to 14
Resolution (pH)0.01
Temperature Range (Metric)0°C to 100°C
Unit SizeEach