| S40244 | Full specifications | Each | Yellow; Hollow top plug cap | Request A Quote |
Description | Yellow; Hollow top plug cap | Color | Yellow | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40241 | Full specifications | Each | White; Hollow top plug cap | Request A Quote |
Description | White; Hollow top plug cap | Color | White | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40240 | Full specifications | Each | Red; Hollow top plug cap | Request A Quote |
Description | Red; Hollow top plug cap | Color | Red | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40250 | Full specifications | Each | Red; Hollow bottom plug cap | Request A Quote |
Description | Red; Hollow bottom plug cap | Color | Red | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40251 | Full specifications | Each | White; Hollow bottom plug cap | Request A Quote |
Description | White; Hollow bottom plug cap | Color | White | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40242 | Full specifications | Each | Blue; Hollow top plug cap | Request A Quote |
Description | Blue; Hollow top plug cap | Color | Blue | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40252 | Full specifications | Each | Blue; Hollow bottom plug cap | Request A Quote |
Description | Blue; Hollow bottom plug cap | Color | Blue | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40253 | Full specifications | Each | Green; Hollow bottom plug cap | Request A Quote |
Description | Green; Hollow bottom plug cap | Color | Green | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40254 | Full specifications | Each | Yellow; Hollow bottom plug cap | Request A Quote |
Description | Yellow; Hollow bottom plug cap | Color | Yellow | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|
| S40243 | Full specifications | Each | Green; Hollow top plug cap | Request A Quote |
Description | Green; Hollow top plug cap | Color | Green | Material | Polyethylene | Closure Material | Polyethylene | Closure Type | Hollow Bottom Plug Cap | Quantity | 1000 Cs. | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Vial | For Use With (Equipment) | 12 x 75 mm or 12 x 93 mm Tubes | Unit Size | Each |
|