Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Volume (Metric) |
---|---|---|
S40714 | 12 mL Transport Tube, Precapped Yellow | 12 mL |
S40300 | 10 mL Transport Tube, Precapped Red | 10 mL |
S40301 | 10 mL Transport Tube, Precapped White | 10 mL |
S40302 | 10 mL Transport Tube, Precapped Blue | 10 mL |
S40303 | Pre-capped transport tube with green cap | 10 mL |
S40304 | 10 mL Transport Tube, Precapped Yellow | 10 mL |
S40600 | Amber pre-capped general transport tube with yellow cap | 12 mL |
S40100 | 10mL transport tube; Clear; 2000/Cs. | 10 mL |
S40610 | Bulk 12mL Threaded Clear Transport Tube, No Cap | 12 mL |
S40200 | Red Screw Cap for 10mL and 12mL Transport Tubes | |
03CL | 3 oz. (90 mL); Natural | 90 mL |
04HP | 4 oz. (118 mL); High profile; Natural | 118 mL |
S40202 | ||
S40204 |
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
10mL
12mL