Search
Search
| Catalog Number | Volume (Metric) | Color | Closure Type | No. per Case |
|---|---|---|---|---|
| SAA-SV2-2 | 2 mL | Amber | Screw Cap with Septum | 100/Cs. |
| SCA-SV2-2 | 2 mL | Clear | Screw Cap (Closed-Top) | 100/Cs. |
| SCA-SV2-CT | 2 mL | Amber | Screw Cap (Closed-Top) | 100/Cs. |
| EP608154-S | 4 mL | Amber | Screw Cap with Septum | 100/Cs. |
| SAA-SV4-2 | 4 mL | Amber | Screw Cap (Closed-Top) | 100/Cs. |
| SCA-SV4-2 | 4 mL | Clear | Screw Cap (Closed-Top) | 100/Cs. |
| EP608158-S | 8 mL | Amber | Screw Cap with Septum | 100/Cs. |
| C39-20ACT-S | 20 mL | Amber | Screw Cap (Closed-Top) with Septum | 72/Cs. |
| C39-20CCT-S | 20 mL | Clear | Screw Cap (Closed-Top) with Septum | 72/Cs. |
| 212-01A-S | 1000 mL | Amber | Screw Cap with Septum | 12/Cs. |
Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.
Ordering Information:
Case of 100
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware