High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Disks
El producto real puede variar
Thermo Scientific™

High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Disks

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Material Disks are suitable for a variety of dosimetry applications where sensitivity needs are great.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDescripciónFondo (métrico)Anchura (métrico)
SCP13015Disco TLD-100H3 mm0,38 mm
SCP14535Disco TLD-100 (diámetro: 4,5 x 0,89 mm)4,5 mm0,89 mm
SCP64535Disco TLD-600H (diámetro: 4,5 x 0,89 mm)4,5 mm0,89 mm
SCP73615Disco TLD-700H (diámetro: 3,6 x 0,38 mm)3,6 mm0,38 mm
SCP74524Disco TLD-700H (diámetro: 4,5 x 0,6 mm)4,5 mm0,6 mm
SCP63015Disco TLD-600H3 mm0,38 mm
SCP73015Disco TLD-700H3 mm0,38 mm
SCP73610Disco TLD-700H3,6 mm0,25 mm
SCP63610Disco TLD-600H3,6 mm0,25 mm
SCP14524Disco TLD-100H4,5 mm0,6 mm
SCP13610Disco TLD-100H3,6 mm0,25 mm
SCP13615Disco TLD-100H3,6 mm0,38 mm
SCP63615TLD-600H3,6 mm0,38 mm
SCP74535Disco TLD-700H4,5 mm0,89 mm
Número de catálogo SCP13015
Precio (MXN)
-
Descripción:
Disco TLD-100H
Fondo (métrico):
3 mm
Anchura (métrico):
0,38 mm

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Materials are suitable for a variety of dosimetry applications where sensitivity needs are great.

Consist of Lithium Fluoride (Li isotope) LiF:Mg, Cu, P, in the form of a disk.

Single element dosimetry materials, dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • TLD-100H suits environmental, personnel, and extremity dosimetry applications
  • TLD-600H suits neutron dosimetry applications
  • TLD-700H suits gamma, beta, environmental applications

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Especificaciones
Fondo (métrico)3 mm
DescripciónDisco TLD-100H
Intervalos de medición1 pGy to 10 Gy
Anchura (métrico)0,38 mm
Espectros de emisión4000 Å
Respuesta energética0.98
MaterialLithium Fluoride (Li natural) LiF:Mg, Cu, P
Tipo de productoThermoluminescent Dosimetry Material
Sensibilidad15
Unit SizeEach