Search
Search

| Número de catálogo | Descripción | Fondo (métrico) | Anchura (métrico) |
|---|---|---|---|
| SCP73610 | Disco TLD-700H | 3,6 mm | 0,25 mm |
| SCP14535 | Disco TLD-100 (diámetro: 4,5 x 0,89 mm) | 4,5 mm | 0,89 mm |
| SCP64535 | Disco TLD-600H (diámetro: 4,5 x 0,89 mm) | 4,5 mm | 0,89 mm |
| SCP73615 | Disco TLD-700H (diámetro: 3,6 x 0,38 mm) | 3,6 mm | 0,38 mm |
| SCP74524 | Disco TLD-700H (diámetro: 4,5 x 0,6 mm) | 4,5 mm | 0,6 mm |
| SCP63015 | Disco TLD-600H | 3 mm | 0,38 mm |
| SCP73015 | Disco TLD-700H | 3 mm | 0,38 mm |
| SCP63610 | Disco TLD-600H | 3,6 mm | 0,25 mm |
| SCP14524 | Disco TLD-100H | 4,5 mm | 0,6 mm |
| SCP13610 | Disco TLD-100H | 3,6 mm | 0,25 mm |
| SCP13615 | Disco TLD-100H | 3,6 mm | 0,38 mm |
| SCP13015 | Disco TLD-100H | 3 mm | 0,38 mm |
| SCP63615 | TLD-600H | 3,6 mm | 0,38 mm |
| SCP74535 | Disco TLD-700H | 4,5 mm | 0,89 mm |
Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Materials are suitable for a variety of dosimetry applications where sensitivity needs are great.
Consist of Lithium Fluoride (Li isotope) LiF:Mg, Cu, P, in the form of a disk.
These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.