Search
Search
| Catalog Number | Description |
|---|---|
| SENS-RTD-1002 | RTD: RE style RTD assembly; single wire-wound 100 ohm platinum element, Class B tolerance; 14 foot PFA |
| SENS-DOOR-1001 | Door access sensor |
| INSPTCO2A001 | CO2 sensor USB (spare part) |
| INSPTCURT001 | |
| INSPTCURT002 | CT 0-80amp (spare part) |
| INSPTHUMI001 | Temp/RH (<90% humidity) sensor (spare part) |
| INSPTMRHI002 | Temp/RH sensor (spare part) |
| INSPTSMRT001 | RTD Smart Cable (spare part) |
| INSPTSMRT002 | CT Smart Cable (spare part) |
| INSPTTEMP001 |