HyPerforma™ Smartainer™ 3D BPC, 500L; 5 Ports
Thermo Scientific™

HyPerforma™ Smartainer™ 3D BPC, 500L; 5 Ports

The 500L Thermo Scientific™ large-volume BPC, 3D system is composed of CX5-14 single web, multi-layer plastic film and includes 5 top ports (MPC insert, male luer lock, female luer lock, plugged), 1 bottom drain (MPC body).
Have Questions?
Catalog NumberQuantity
SH3065204
also known as SH30652.04
500 L
Catalog number SH3065204
also known as SH30652.04
Price (MXN)
-
Quantity:
500 L

The 500L Thermo Scientific™ large-volume BPC, 3D system is composed of CX5-14 single web, multi-layer plastic film and includes 5 top ports (MPC insert, male luer lock, female luer lock, plugged), 1 bottom drain (MPC body).

Specifications
Film DescriptionCX5-14
For Use With (Equipment)SV50160.02
Outer PackagingPackages placed in strong cardboard cartons with product and lot identification
Port DetailBottom Port: 1 x 0.38 in., Top Ports: 1 x 0.38 in. 2 x 0.25 in.
Product LineHyPerforma, Smartainer
Protective Inner PackagingPacked and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Quantity500 L
Sterilization MethodGamma Irradiated
Tubing Line 1Line 1. MPC insert, polycarbonate, Tubing: TPE, length: 121.9 cm (48 in.) dip tube ID x OD: 9.5 x 15.9 mm (0.38 in. x 0.63 in.) with dip tube length: 30.5 cm (12 in.) Top Port
Tubing Line 2Line 2. Insert luer lock connection, polypropylene Tubing: TPE, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 in. x 0.38 in.) Top Port
Tubing Line 3Line 3. Body luer lock connection, polypropylene Tubing: TPE, length: 121.9 cm (48 in.) ID x OD: 6.4 x 9.5 mm (0.25 in. x 0.38 in.) Top Port
Tubing Line 4Line 4. Plugged, no tubing
Tubing Line 5Line 5. MPC body, polycarbonate Tubing: silicone, length: 121.9 cm (48 in.) ID x OD: 9.5 x 15.9 mm (0.38 in. x 0.63 in.) Bottom port
Capacity (Metric)500 L
Unit Size500 L