Thermo Scientific™

Harvestainer™ BioProcess Container (BPC), 200L, with single, inner 25L Microbarrier BPC

Catalog number: SH30936.01TS
Thermo Scientific™

Harvestainer™ BioProcess Container (BPC), 200L, with single, inner 25L Microbarrier BPC

Catalog number: SH30936.01TS
Catalog Number
SH30936.01TS
also known as SH30936.01
Unit Size
200 L
Price (USD)
Catalog NumberUnit SizePrice (USD)
SH30936.01TS
also known as SH30936.01
200 L
Product Overview
Figures
Videos
Documents
FAQ
Citations & References
Additional Information
Recommendations
Recommendations
The 200L Thermo Scientific™ Harvestainer™ Microcarrier Separation BPC system is composed of Aegis5-14 single web, multi-layer plastic film and includes a single inner bioprocess container (BPC), and 1 top port (MPX body), 1 bottom drain (MPX insert). This system enables the simple and effective separation of microcarriers from the cell culture supernatant harvest in a single-step, in a completely closed system. The Harvestainer BPC features a dual chamber system comprised of a 25L pillow-style BPC within the 2000L BPC. The inner Thermo Scientific™ Microcarrier Labtainer™ BPC, maximizes product recovery and microcarrier retention – the beads remain within this inner BPC while the supernatant collects in the outer 200L BPC.

Features:
• Use this system to eliminate post-use cleaning steps required with re-useable containers, and to reduce cross-contamination risks.
• All 3D BPCs are constructed in an ISO 7 cleanroom under cGMP conditions.
• Dual interior Microcarrier Labtainer option and Harvestainer BPC manifolding capability enable a spectrum of expansion – making the system scalable from process development to full cGMP commercial production.

Customize standard BPC systems for optimized single-use technology
Choose from the industry’s largest component library – with over 20,000 unique components that include:
Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
Filters—used for bioburden reduction; sterilization grade filters and vent filters.
Tubing—thermoplastic elastomers, platinum-cured silicone.
Sample ports—septum-style and needle-free ports.
Clamps—sliders, pinch, and crimp bands.

Specifications

Product Line
Harvestainer™
Quantity
1
Film Description
Aegis5-14 Single Web Film, Multi-Layer Plastic Film
Port Detail
Transfer: 1 in.; Vent: 1/4 in.; Drain: 1 in.
Volume (Metric)
200 L

Figures