Product Image
Thermo Scientific™

Thermo Scientific CX5-14 2:1 Single-Use Bioreactor (S.U.B.) BioProcess Container (BPC)

Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)
SH30985.05
亦稱為 SH3098505
1000 L
SH30985.02100 L
SH30985.03250 L
SH3098504
亦稱為 SH30985.04
500 L
產品號碼 SH30985.05
亦稱為 SH3098505
價格 (HKD)
-
Capacity (Metric):
1000 L
The 1,000 L Thermo Scientific™ 2:1 S.U.B. BPC is composed of Thermo Scientific CX5-14 film, a five-layer, animal-origin free film. This BPC includes a frit + drilled hole sparger.

Features:

• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading CX5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
For Research Use Only. Not for use in diagnostic procedures.
規格
Dimensions2997.2 x .046 cm (1180 x .018 in.)
For Use With (Equipment)Single-Use Bioreactor
Port Detail15 Panel Ports
Product LineThermo Scientific
Quantity1
Sterilization MethodGamma-Irradiation
Tubing Length Line 153 cm (21 in.)
Tubing Length Line 235.6 cm ( 14 in.)
Tubing Length Line 3396 cm (156 in.)
Tubing Length Line 4640 cm (242 in.)
Tubing Length Line 5810 cm (319 in.)
Tubing Length Line 6193 cm (76 in.)
Tubing Material Line 1P.C. Silicone
Tubing Material Line 2P.C. Silicone
Tubing Material Line 3C-flex
Tubing Material Line 4C-flex
Tubing Material Line 5C-flex
Tubing Material Line 6C-flex
Capacity (Metric)1000 L
Unit SizeEach