Thermo Scientific™

Thermo Scientific Aegis5-14 Single-Use BioProcess Container (BPC), 200 L

Catalog number:  SH31047.02

 Related applications:

Bioprocessing Containers

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 200 L Thermo Scientific™ BPC is composed of Thermo Scientific Aegis5-14 film, a single-web, five-layer, animal-origin free film. This BPC includes 3 ports (all MPX inserts).

Features:

• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Dimensions: 73 x 53.3 x 58.4 cm (28.75 x 21 x 23 in.)
Tubing Length Line 1: 51 cm ( 20 in)
Tubing Length Line 2: 51 cm ( 20 in)
Tubing Length Line 3: 51 cm ( 20 in)
Tubing Material Line 1: P.C. Silicone
Tubing Material Line 2: P.C. Silicone
Tubing Material Line 3: P.C. Silicone
For Use With (Equipment): HyPerforma™ Smartainer™ Hardware, 200L, Stainless steel outer container
Port Detail: 3 Panel Ports w/ Quick Connects
Product Line: Thermo Scientific
Product Size: 200 L
Quantity: 1
Recommended Storage: Ambient
Sterilization Method: Gamma-irradiation
Volume (Metric): 200 L

Documents

Manuals & protocols