Standard Fluid Transfer Assembly Adaptor Set, 1/8 in. to 3/8 in.
Thermo Scientific™

Standard Fluid Transfer Assembly Adaptor Set, 1/8 in. to 3/8 in.

Thermo Scientific™ Standard Fluid Transfer Assembly products increase single-use product flexibility. They connect to our standard Labtainer BPCs, Productainer BPCs,Read more
Have Questions?
Catalog NumberQuantity
SH31086.011 set
Catalog number SH31086.01
Price (MXN)
-
Quantity:
1 set
Thermo Scientific™ Standard Fluid Transfer Assembly products increase single-use product flexibility. They connect to our standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor. And they deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Adaptor Set is designed to link tubing of differing sizes and is available in a series of size combinations.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs while decreasing the number of customized stock keeping units (SKUs), simplifying the ordering process and reducing storage requirements. They are manufactured at multiple sites globally to minimize concerns of production shutdown from supply shortages. These products are built to contribute to the performance and quality of your process at the highest level.

Specifications
Quantity1 set
Shipping ConditionRoom Temperature
Tubing Line 10.5 m
Tubing Style3.2mm (1/8in) ID x 1.6mm (1/16in) wall to 9.52mm (3/8in) ID x 3.2mm (1/8in) wall C-Flex 374
Unit Size1 set
Contents & Storage
Approved for storage at ambient conditions (15°C to 30°C).