Search
Search
| Catalog Number | Connector Types | Tubing Style | Tubing Size |
|---|---|---|---|
| SH31198.12 | AseptiQuik S connectors | 1/4 in. ID TPE | 10 ft. |
| SH31198.01 | AseptiQuik S connectors | 1/8 in. ID TPE | 5 ft. |
| SH31198.02 | AseptiQuik S connectors | 1/8 in. ID TPE | 10 ft. |
| SH31198.03 | AseptiQuik S connectors | 1/8 in. ID TPE | 15 ft. |
| SH31198.11 | AseptiQuik S connectors | 1/4 in. ID TPE | 5 ft. |
| SH31198.13 | AseptiQuik S connectors | 1/4 in. ID TPE | 15 ft. |
| SH31198.21 | AseptiQuik S connectors | 3/8 in. ID TPE | 5 ft. |
| SH31198.22 | AseptiQuik S connectors | 3/8 in. ID TPE | 10 ft. |
| SH31198.23 | AseptiQuik S connectors | 3/8 in. ID TPE | 15 ft. |
| SH31199.01 | AseptiQuik L connectors | 3/4 in. ID TPE | 5 ft. |
| SH31199.02 | AseptiQuik L connectors | 3/4 in. ID TPE | 10 ft. |
| SH31199.03 | AseptiQuik L connectors | 3/4 in. ID TPE | 15 Ft. |
| SH31199.11 | AseptiQuik L connectors | 1 in. ID TPE | 5 ft. |
| SH31199.12 | AseptiQuik L connectors | 1 in. ID TPE | 10 ft. |
| SH31199.13 | AseptiQuik L connectors | 1 in. ID TPE | 15 ft. |
| SH31317.01 | AseptiQuik G connectors | 3/4 in. ID TPE | 5 ft. |
| SH31317.02 | AseptiQuik G connectors | 3/4 in. ID TPE | 10 ft. |
| SH31317.03 | AseptiQuik G connectors | 3/4 in. ID TPE | 15 ft. |
| SH31319.01 | AseptiQuik G connectors | 1/4 in. ID TPE | 5 ft. |
| SH31319.02 | AseptiQuik G connectors | 1/4 in. ID TPE | 10 ft. |
| SH31319.03 | AseptiQuik G connectors | 1/4 in. ID TPE | 15 ft. |
| SH31319.11 | AseptiQuik G connectors | 3/8 in. ID TPE | 5 ft. |
| SH31319.12 | AseptiQuik G connectors | 3/8 in. ID TPE | 10 ft. |
| SH31319.13 | AseptiQuik G connectors | 3/8 in. ID TPE | 15 ft. |
| SH31319.21 | AseptiQuik G connectors | 1/2 in. ID TPE | 5 ft. |
| SH31319.22 | AseptiQuik G connectors | 1/2 in. ID TPE | 10 ft. |
| SH31319.23 | AseptiQuik G connectors | 1/2 in. ID TPE | 15 ft. |