Search
Search
| 카탈로그 번호 | 커넥터 유형 | 튜빙 스타일 | 튜빙 크기 |
|---|---|---|---|
| SH31201.33 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID TPE | 15 ft. |
| SH31201.01 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/4 in. ID TPE | 5 ft. |
| SH31205.11 | MPU Body and MPU Insert | 1 in. ID C-Flex | 5 ft. |
| SH31201.02 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/4 in. ID TPE | 10 ft. |
| SH31205.12 | MPU Body and MPU Insert | 1 in. ID C-Flex | 10 ft. |
| SH31201.03 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/4 in. ID TPE | 15 ft. |
| SH31205.13 | MPU Body and MPU Insert | 1 in. ID C-Flex | 15 ft. |
| SH31201.11 | 1 1/2 tri-clamp and 3/4 tri-clamp | 3/8 in. ID TPE | 5 ft. |
| SH31205.01 | MPU Body and MPU Insert | 1 in. ID Silicone | 5 ft. |
| SH31201.12 | 1 1/2 tri-clamp and 3/4 tri-clamp | 3/8 in. ID TPE | 10 ft. |
| SH31205.02 | MPU Body and MPU Insert | 1 in. ID Silicone | 10 ft. |
| SH31201.13 | 1 1/2 tri-clamp and 3/4 tri-clamp | 3/8 in. ID TPE | 15 ft. |
| SH31205.03 | MPU Body and MPU Insert | 1 in. ID Silicone | 15 ft. |
| SH31201.21 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/2 in. ID TPE | 5 ft. |
| SH31201.22 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/2 in. ID TPE | 10 ft. |
| SH31201.23 | 1 1/2 tri-clamp and 3/4 tri-clamp | 1/2 in. ID TPE | 15 ft. |
| SH31206.01 | 1 1/2 tri-clamp and MPU insert | 3/4 in. ID TPE | 5 ft. |
| SH31206.02 | 1 1/2 tri-clamp and MPU insert | 3/4 in. ID TPE | 10 ft. |
| SH31206.03 | 1 1/2 tri-clamp and MPU insert | 3/4 in. ID TPE | 15 ft. |
| SH31206.11 | 1 1/2 Tri-Clamp and MPU Insert | 1 in. ID TPE | 5 ft. |
| SH31206.12 | 1 1/2 Tri-Clamp and MPU Insert | 1 in. ID TPE | 10 ft. |
| SH31206.13 | 1 1/2 Tri-Clamp and MPU Insert | 1 in. ID TPE | 15 ft. |
| SH31209.01 | MPX insert and 1 1/2 tri-clamp | 1/2 in. ID TPE | 5 ft. |
| SH31209.02 | MPX insert and 1 1/2 tri-clamp | 1/2 in. ID TPE | 10 ft. |
| SH31209.03 | MPX insert and 1 1/2 tri-clamp | 1/2 in. ID TPE | 15 ft. |
| SH31210.01 | MPX body and 1 1/2 tri-clamp | 1/2 in. ID TPE | 5 ft. |
| SH31210.02 | MPX body and 1 1/2 tri-clamp | 1/2 in. ID TPE | 10 ft. |
| SH31210.03 | MPX body and 1 1/2 tri-clamp | 1/2 in. ID TPE | 15 ft. |
| SH31215.01 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID TPE | 5 ft. |
| SH31215.02 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID TPE | 10 ft. |
| SH31215.03 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID TPE | 15 ft. |
| SH31217.01 | 1 1/2 tri-clamps | 1/4 in. ID TPE | 5 ft. |
| SH31217.02 | 1 1/2 tri-clamps | 1/4 in. ID TPE | 10 ft. |
| SH31217.03 | 1 1/2 tri-clamps | 1/4 in. ID TPE | 15 ft. |
| SH31217.11 | 1 1/2 tri-clamps | 3/8 in. ID TPE | 5 ft. |
| SH31217.12 | 1 1/2 tri-clamps | 3/8 in. ID TPE | 10 ft. |
| SH31217.13 | 1 1/2 tri-clamps | 3/8 in. ID TPE | 15 ft. |
| SH31217.21 | 1 1/2 tri-clamps | 1/2 in. ID TPE | 5 ft. |
| SH31217.22 | 1 1/2 tri-clamps | 1/2 in. ID TPE | 10 ft. |
| SH31217.23 | 1 1/2 tri-clamps | 1/2 in. ID TPE | 15 ft. |
| SH31217.31 | 1 1/2 tri-clamps | 3/4 in. ID TPE | 5 ft. |
| SH31217.32 | 1 1/2 tri-clamps | 3/4 in. ID TPE | 10 ft. |
| SH31217.33 | 1 1/2 tri-clamps | 3/4 in. ID TPE | 15 ft. |
| SH31220.01 | MPX insert and MPX body | 1/2 in. ID TPE | 5 ft. |
| SH31220.02 | MPX insert and MPX body | 1/2 in. ID TPE | 10 ft. |
| SH31220.03 | MPX insert and MPX body | 1/2 in. ID TPE | 15 ft. |
| SH31224.01 | MPU Body and MPU Insert | 1 in. ID TPE | 5 ft. |
| SH31224.02 | MPU Body and MPU Insert | 1 inch ID TPE | 10 ft. |
| SH31224.03 | MPU Body and MPU Insert | 1 in. ID TPE | 15 ft. |
| SH31315.01 | MPU body and MPU insert | 3/4 in. ID TPE | 5 ft. |
| SH31315.02 | MPU body and MPU insert | 3/4 in. ID TPE | 10 ft. |
| SH31315.03 | MPU body and MPU insert | 3/4 in. ID TPE | 15 ft. |
| SH31321.01 | MPC insert and MPC body | 3/8 in. ID TPE | 5 ft. |
| SH31321.02 | MPC insert and MPC body | 3/8 in. ID TPE | 10 ft. |
| SH31321.03 | MPC insert and MPC body | 3/8 in. ID TPE | 15 ft. |
| SH31204.01 | AseptiQuik G connect, 1 1/2 triclamp | 1/4 in. ID TPE | 5 ft. |
| SH31204.02 | AseptiQuik G connect, 1 1/2 triclamp | 1/4 in. ID TPE | 10 ft. |
| SH31204.03 | AseptiQuik G connect, 1 1/2 triclamp | 1/4 in. ID TPE | 15 ft. |
| SH31204.11 | AseptiQuik G connect, 1 1/2 triclamp | 3/8 in. ID TPE | 5 ft. |
| SH31204.12 | AseptiQuik G connect, 1 1/2 triclamp | 3/8 in. ID TPE | 10 ft. |
| SH31204.13 | AseptiQuik G connect, 1 1/2 triclamp | 3/8 in. ID TPE | 15 ft. |
| SH31204.21 | AseptiQuik G connect, 1 1/2 triclamp | 1/2 in. ID TPE | 5 ft. |
| SH31204.22 | AseptiQuik G connect, 1 1/2 triclamp | 1/2 in. ID TPE | 10 ft. |
| SH31204.23 | AseptiQuik G connect, 1 1/2 triclamp | 1/2 in. ID TPE | 15 ft. |
| SH31204.31 | AseptiQuik G connect, 1 1/2 triclamp | 3/4 in. ID TPE | 5 ft. |
| SH31204.32 | AseptiQuik G connect, 1 1/2 triclamp | 3/4 in. ID TPE | 10 ft. |
| SH31204.33 | AseptiQuik G connect, 1 1/2 triclamp | 3/4 in. ID TPE | 15 ft. |
| SH31207.01 | AseptiQuik L connect, 1 1/2 triclamp | 3/4 in. ID TPE | 5 ft. |
| SH31207.02 | AseptiQuik L connect, 1 1/2 triclamp | 3/4 in. ID TPE | 10 ft. |
| SH31207.03 | AseptiQuik L connect, 1 1/2 triclamp | 3/4 in. ID TPE | 15 ft. |
| SH31207.11 | AseptiQuik L connect, 1 1/2 triclamp | 1 in. ID TPE | 5 ft. |
| SH31207.12 | AseptiQuik L connect, 1 1/2 triclamp | 1 in. ID TPE | 10 ft. |
| SH31207.13 | AseptiQuik L connect, 1 1/2 triclamp | 1 in. ID TPE | 15 ft. |
| SH31211.01 | AseptiQuik G connect, 3/4 tri-clamp | 1/4 in. ID TPE | 5 ft. |
| SH31211.02 | AseptiQuik G connect, 3/4 tri-clamp | 1/4 in. ID TPE | 10 ft. |
| SH31211.03 | AseptiQuik G connect, 3/4 tri-clamp | 1/4 in. ID TPE | 15 ft. |
| SH31211.11 | AseptiQuik G connect, 3/4 tri-clamp | 3/8 in. ID TPE | 5 ft. |
| SH31211.12 | AseptiQuik G connect, 3/4 tri-clamp | 3/8 in. ID TPE | 10 ft. |
| SH31211.13 | AseptiQuik G connect, 3/4 tri-clamp | 3/8 in. ID TPE | 15 ft. |
| SH31211.21 | AseptiQuik G connect, 3/4 tri-clamp | 1/2 in. ID TPE | 5 ft. |
| SH31211.22 | AseptiQuik G connect, 3/4 tri-clamp | 1/2 in. ID TPE | 10 ft. |
| SH31211.23 | AseptiQuik G connect, 3/4 tri-clamp | 1/2 in. ID TPE | 15 ft. |
| SH31211.31 | AseptiQuik G connect, 3/4 tri-clamp | 3/4 in. ID TPE | 5 ft. |
| SH31211.32 | AseptiQuik G connect, 3/4 tri-clamp | 3/4 in. ID TPE | 10 ft. |
| SH31211.33 | AseptiQuik G connect, 3/4 tri-clamp | 3/4 in. ID TPE | 15 ft. |
| SH31218.01 | AseptiQuik G connector and MPX body | 1/2 in. ID TPE | 5 ft. |
| SH31218.02 | AseptiQuik G connector and MPX body | 1/2 in. ID TPE | 10 ft. |
| SH31218.03 | AseptiQuik G connector and MPX body | 1/2 in. ID TPE | 15 ft. |
| SH31201.31 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID TPE | 5 ft. |
| SH31201.32 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID TPE | 10 ft. |
| SH31217.41 | 1 1/2 tri-clamps | 1 in. ID TPE | 5 ft. |
| SH31217.42 | 1 1/2 tri-clamps | 1 in. ID TPE | 10 ft. |
| SH31217.43 | 1 1/2 tri-clamps | 1 in. ID TPE | 15 ft. |