Transfer Assembly Jumper Tubing, TPE, Non-aseptic
Transfer Assembly Jumper Tubing, TPE, Non-aseptic
Transfer Assembly Jumper Tubing, TPE, Non-aseptic
Thermo Scientific™

Transfer Assembly Jumper Tubing, TPE, Non-aseptic

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. Simplified connectivity and greater process efficiency for most upstream and downstream process operations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesTubing StyleTubing Size
SH31206.121 1/2 Tri-Clamp and MPU Insert1 in. ID TPE10 ft.
SH31201.011 1/2 tri-clamp and 3/4 tri-clamp1/4 in. ID TPE5 ft.
SH31205.11MPU Body and MPU Insert1 in. ID C-Flex5 ft.
SH31201.021 1/2 tri-clamp and 3/4 tri-clamp1/4 in. ID TPE10 ft.
SH31205.12MPU Body and MPU Insert1 in. ID C-Flex10 ft.
SH31201.031 1/2 tri-clamp and 3/4 tri-clamp1/4 in. ID TPE15 ft.
SH31205.13MPU Body and MPU Insert1 in. ID C-Flex15 ft.
SH31201.111 1/2 tri-clamp and 3/4 tri-clamp3/8 in. ID TPE5 ft.
SH31205.01MPU Body and MPU Insert1 in. ID Silicone5 ft.
SH31201.121 1/2 tri-clamp and 3/4 tri-clamp3/8 in. ID TPE10 ft.
SH31205.02MPU Body and MPU Insert1 in. ID Silicone10 ft.
SH31201.131 1/2 tri-clamp and 3/4 tri-clamp3/8 in. ID TPE15 ft.
SH31205.03MPU Body and MPU Insert1 in. ID Silicone15 ft.
SH31201.211 1/2 tri-clamp and 3/4 tri-clamp1/2 in. ID TPE5 ft.
SH31201.221 1/2 tri-clamp and 3/4 tri-clamp1/2 in. ID TPE10 ft.
SH31201.231 1/2 tri-clamp and 3/4 tri-clamp1/2 in. ID TPE15 ft.
SH31206.011 1/2 tri-clamp and MPU insert3/4 in. ID TPE5 ft.
SH31206.021 1/2 tri-clamp and MPU insert3/4 in. ID TPE10 ft.
SH31206.031 1/2 tri-clamp and MPU insert3/4 in. ID TPE15 ft.
SH31206.111 1/2 Tri-Clamp and MPU Insert1 in. ID TPE5 ft.
SH31206.131 1/2 Tri-Clamp and MPU Insert1 in. ID TPE15 ft.
SH31209.01MPX insert and 1 1/2 tri-clamp1/2 in. ID TPE5 ft.
SH31209.02MPX insert and 1 1/2 tri-clamp1/2 in. ID TPE10 ft.
SH31209.03MPX insert and 1 1/2 tri-clamp1/2 in. ID TPE15 ft.
SH31210.01MPX body and 1 1/2 tri-clamp1/2 in. ID TPE5 ft.
SH31210.02MPX body and 1 1/2 tri-clamp1/2 in. ID TPE10 ft.
SH31210.03MPX body and 1 1/2 tri-clamp1/2 in. ID TPE15 ft.
SH31215.01MPU Body and 1 1/2 Tri-Clamp1 in. ID TPE5 ft.
SH31215.02MPU Body and 1 1/2 Tri-Clamp1 in. ID TPE10 ft.
SH31215.03MPU Body and 1 1/2 Tri-Clamp1 in. ID TPE15 ft.
SH31217.011 1/2 tri-clamps1/4 in. ID TPE5 ft.
SH31217.021 1/2 tri-clamps1/4 in. ID TPE10 ft.
SH31217.031 1/2 tri-clamps1/4 in. ID TPE15 ft.
SH31217.111 1/2 tri-clamps3/8 in. ID TPE5 ft.
SH31217.121 1/2 tri-clamps3/8 in. ID TPE10 ft.
SH31217.131 1/2 tri-clamps3/8 in. ID TPE15 ft.
SH31217.211 1/2 tri-clamps1/2 in. ID TPE5 ft.
SH31217.221 1/2 tri-clamps1/2 in. ID TPE10 ft.
SH31217.231 1/2 tri-clamps1/2 in. ID TPE15 ft.
SH31217.311 1/2 tri-clamps3/4 in. ID TPE5 ft.
SH31217.321 1/2 tri-clamps3/4 in. ID TPE10 ft.
SH31217.331 1/2 tri-clamps3/4 in. ID TPE15 ft.
SH31220.01MPX insert and MPX body1/2 in. ID TPE5 ft.
SH31220.02MPX insert and MPX body1/2 in. ID TPE10 ft.
SH31220.03MPX insert and MPX body1/2 in. ID TPE15 ft.
SH31224.01MPU Body and MPU Insert1 in. ID TPE5 ft.
SH31224.02MPU Body and MPU Insert1 inch ID TPE10 ft.
SH31224.03MPU Body and MPU Insert1 in. ID TPE15 ft.
SH31315.01MPU body and MPU insert3/4 in. ID TPE5 ft.
SH31315.02MPU body and MPU insert3/4 in. ID TPE10 ft.
SH31315.03MPU body and MPU insert3/4 in. ID TPE15 ft.
SH31321.01MPC insert and MPC body3/8 in. ID TPE5 ft.
SH31321.02MPC insert and MPC body3/8 in. ID TPE10 ft.
SH31321.03MPC insert and MPC body3/8 in. ID TPE15 ft.
SH31204.01AseptiQuik G connect, 1 1/2 triclamp1/4 in. ID TPE5 ft.
SH31204.02AseptiQuik G connect, 1 1/2 triclamp1/4 in. ID TPE10 ft.
SH31204.03AseptiQuik G connect, 1 1/2 triclamp1/4 in. ID TPE15 ft.
SH31204.11AseptiQuik G connect, 1 1/2 triclamp3/8 in. ID TPE5 ft.
SH31204.12AseptiQuik G connect, 1 1/2 triclamp3/8 in. ID TPE10 ft.
SH31204.13AseptiQuik G connect, 1 1/2 triclamp3/8 in. ID TPE15 ft.
SH31204.21AseptiQuik G connect, 1 1/2 triclamp1/2 in. ID TPE5 ft.
SH31204.22AseptiQuik G connect, 1 1/2 triclamp1/2 in. ID TPE10 ft.
SH31204.23AseptiQuik G connect, 1 1/2 triclamp1/2 in. ID TPE15 ft.
SH31204.31AseptiQuik G connect, 1 1/2 triclamp3/4 in. ID TPE5 ft.
SH31204.32AseptiQuik G connect, 1 1/2 triclamp3/4 in. ID TPE10 ft.
SH31204.33AseptiQuik G connect, 1 1/2 triclamp3/4 in. ID TPE15 ft.
SH31207.01AseptiQuik L connect, 1 1/2 triclamp3/4 in. ID TPE5 ft.
SH31207.02AseptiQuik L connect, 1 1/2 triclamp3/4 in. ID TPE10 ft.
SH31207.03AseptiQuik L connect, 1 1/2 triclamp3/4 in. ID TPE15 ft.
SH31207.11AseptiQuik L connect, 1 1/2 triclamp1 in. ID TPE5 ft.
SH31207.12AseptiQuik L connect, 1 1/2 triclamp1 in. ID TPE10 ft.
SH31207.13AseptiQuik L connect, 1 1/2 triclamp1 in. ID TPE15 ft.
SH31211.01AseptiQuik G connect, 3/4 tri-clamp1/4 in. ID TPE5 ft.
SH31211.02AseptiQuik G connect, 3/4 tri-clamp1/4 in. ID TPE10 ft.
SH31211.03AseptiQuik G connect, 3/4 tri-clamp1/4 in. ID TPE15 ft.
SH31211.11AseptiQuik G connect, 3/4 tri-clamp3/8 in. ID TPE5 ft.
SH31211.12AseptiQuik G connect, 3/4 tri-clamp3/8 in. ID TPE10 ft.
SH31211.13AseptiQuik G connect, 3/4 tri-clamp3/8 in. ID TPE15 ft.
SH31211.21AseptiQuik G connect, 3/4 tri-clamp1/2 in. ID TPE5 ft.
SH31211.22AseptiQuik G connect, 3/4 tri-clamp1/2 in. ID TPE10 ft.
SH31211.23AseptiQuik G connect, 3/4 tri-clamp1/2 in. ID TPE15 ft.
SH31211.31AseptiQuik G connect, 3/4 tri-clamp3/4 in. ID TPE5 ft.
SH31211.32AseptiQuik G connect, 3/4 tri-clamp3/4 in. ID TPE10 ft.
SH31211.33AseptiQuik G connect, 3/4 tri-clamp3/4 in. ID TPE15 ft.
SH31218.01AseptiQuik G connector and MPX body1/2 in. ID TPE5 ft.
SH31218.02AseptiQuik G connector and MPX body1/2 in. ID TPE10 ft.
SH31218.03AseptiQuik G connector and MPX body1/2 in. ID TPE15 ft.
SH31201.311 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID TPE5 ft.
SH31201.321 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID TPE10 ft.
SH31201.331 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID TPE15 ft.
SH31217.411 1/2 tri-clamps1 in. ID TPE5 ft.
SH31217.421 1/2 tri-clamps1 in. ID TPE10 ft.
SH31217.431 1/2 tri-clamps1 in. ID TPE15 ft.
Catalog number SH31206.12
Price (EUR)
-
Connector Types:
1 1/2 Tri-Clamp and MPU Insert
Tubing Style:
1 in. ID TPE
Tubing Size:
10 ft.
Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.
Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Manufactured with BioTitan Retention Device—designed to provide superior universal tubing retention that minimizes the risk of leakage and failure at connection points
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean rooms to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common production processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Extension Set is available in a variety of tubing sizes and lengths to meet your fluid transfer needs.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs. They are manufactured at multiple sites globally to minimize concerns of production interruptions and supply shortages. These products are built to our high quality standards to facilitate the success of your process.

Specifications
Connector Types1 1/2 Tri-Clamp and MPU Insert
DescriptionTransfer Assembly Jumper Tubing, 10 ft, 1 inch ID TPE, 1 1/2 Tri-Clamp and MPU Insert
QuantityEach
Tubing MaterialPharmaceutical-grade thermoplastic elastomer
Tubing Size10 ft.
Tubing Style1 in. ID TPE
Unit Size1 each
Contents & Storage
Room Temperature