Search
Search
| 카탈로그 번호 | 커넥터 유형 | 튜빙 스타일 | 튜빙 크기 |
|---|---|---|---|
| SH31208.13 | AseptiQuik L Connectors | 1 in. ID Silicone | 15 ft. |
| SH31379.01 | AseptiQuik S Connectors | 1/8 in. ID Silicone | 5 ft. |
| SH31379.02 | AseptiQuik S Connectors | 1/8 in. ID Silicone | 10 ft |
| SH31379.03 | AseptiQuik S Connectors | 1/8 in. ID Silicone | 15 ft. |
| SH31197.01 | AseptiQuik G Connectors | 1/4 in. ID Silicone | 5 ft. |
| SH31197.02 | AseptiQuik G Connectors | 1/4 in. ID Silicone | 10 ft |
| SH31197.03 | AseptiQuik G Connectors | 1/4 in. ID Silicone | 15 ft. |
| SH31380.01 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/4 in. ID Silicone | 5 ft. |
| SH31379.11 | AseptiQuik S Connectors | 1/4 in. ID Silicone | 5 ft. |
| SH31379.12 | AseptiQuik S Connectors | 1/4 in. ID Silicone | 10 ft |
| SH31379.13 | AseptiQuik S Connectors | 1/4 in. ID Silicone | 15 ft. |
| SH31197.11 | AseptiQuik G Connectors | 3/8 in. ID Silicone | 5 ft. |
| SH31197.12 | AseptiQuik G Connectors | 3/8 in. ID Silicone | 10 ft |
| SH31197.13 | AseptiQuik G Connectors | 3/8 in. ID Silicone | 15 ft. |
| SH31379.21 | AseptiQuik S Connectors | 3/8 in. ID Silicone | 5 ft. |
| SH31379.22 | AseptiQuik S Connectors | 3/8 in. ID Silicone | 10 ft |
| SH31379.23 | AseptiQuik S Connectors | 3/8 in. ID Silicone | 15 ft. |
| SH31197.21 | AseptiQuik G Connectors | 1/2 in. ID Silicone | 5 ft. |
| SH31197.22 | AseptiQuik G Connectors | 1/2 in. ID Silicone | 10 ft |
| SH31197.23 | AseptiQuik G Connectors | 1/2 in. ID Silicone | 15 ft. |
| SH31197.31 | AseptiQuik G Connectors | 3/4 in. ID Silicone | 5 ft. |
| SH31197.32 | AseptiQuik G Connectors | 3/4 in. ID Silicone | 10 ft |
| SH31197.33 | AseptiQuik G Connectors | 3/4 in. ID Silicone | 15 ft. |
| SH31208.01 | AseptiQuik L Connectors | 3/4 in. ID Silicone | 5 ft. |
| SH31208.02 | AseptiQuik L Connectors | 3/4 in. ID Silicone | 10 ft |
| SH31208.03 | AseptiQuik L Connectors | 3/4 in. ID Silicone | 15 ft. |
| SH31208.11 | AseptiQuik L Connectors | 1 in. ID Silicone | 5 ft. |
| SH31208.12 | AseptiQuik L Connectors | 1 in. ID Silicone | 10 ft |
| SH31489.01 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/4 in. ID Braided Silicone | 5 ft. |
| SH31489.02 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/4 in. ID Braided Silicone | 10 ft |
| SH31489.03 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/4 in. ID Braided Silicone | 15 ft. |