Transfer Assembly Jumper Tubing, Silicone, Non-aseptic
Transfer Assembly Jumper Tubing, Silicone, Non-aseptic
Transfer Assembly Jumper Tubing, Silicone, Non-aseptic
Transfer Assembly Jumper Tubing, Silicone, Non-aseptic
Thermo Scientific™

Transfer Assembly Jumper Tubing, Silicone, Non-aseptic

Thermo Scientific™ Standard Fluid Transfer Assemblies with Thermo Scientific™ BioTitan™ Retention Device increases single-use product flexibility. Simplified connectivity and greater process efficiency for most upstream and downstream process operations.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호커넥터 유형튜빙 스타일튜빙 크기
SH31212.11AseptiQuik G Connect/1-1/2 Tri-Clamp3/8 in. ID Silicone5 ft.
SH31387.011 1/2 Tri-Clamps1/4 in. ID Silicone5 ft.
SH31387.021 1/2 Tri-Clamps1/4 in. ID Silicone10 ft.
SH31387.031 1/2 Tri-Clamps1/4 in. ID Silicone15 ft.
SH31377.01MPC Insert and MPC Body3/8 in. ID Silicone5 ft.
SH31386.011 1/2 Tri-Clamp and 3/4 Tri-Clamp1/4 in. ID Silicone5 ft.
SH31377.02MPC Insert and MPC Body3/8 in. ID Silicone10 ft.
SH31386.021 1/2 Tri-Clamp and 3/4 Tri-Clamp1/4 in. ID Silicone10 ft.
SH31377.03MPC Insert and MPC Body3/8 in. ID Silicone15 ft.
SH31386.031 1/2 Tri-Clamp and 3/4 Tri-Clamp1/4 in. ID Silicone15 ft.
SH31387.111 1/2 Tri-Clamps3/8 in. ID Silicone5 ft.
SH31386.111 1/2 Tri-Clamp and 3/4 Tri-Clamp3/8 in. ID Silicone5 ft.
SH31387.121 1/2 Tri-Clamps3/8 in. ID Silicone10 ft.
SH31386.121 1/2 Tri-Clamp and 3/4 Tri-Clamp3/8 in. ID Silicone10 ft.
SH31387.131 1/2 Tri-Clamps3/8 in. ID Silicone15 ft.
SH31386.131 1/2 Tri-Clamp and 3/4 Tri-Clamp3/8 in. ID Silicone15 ft.
SH31387.211 1/2 Tri-Clamps1/2 in. ID Silicone5 ft.
SH31386.311 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID Silicone5 ft.
SH31387.221 1/2 Tri-Clamps1/2 in. ID Silicone10 ft.
SH31386.321 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID Silicone10 ft.
SH31387.231 1/2 Tri-Clamps1/2 in. ID Silicone15 ft.
SH31386.331 1/2 Tri-Clamp and 3/4 Tri-Clamp3/4 in. ID Silicone15 ft.
SH31385.01MPX Body and 1 1/2 Tri-Clamp1/2 in. ID Silicone5 ft.
SH31385.02MPX Body and 1 1/2 Tri-Clamp1/2 in. ID Silicone10 ft.
SH31385.03MPX Body and 1 1/2 Tri-Clamp1/2 in. ID Silicone15 ft.
SH31383.01MPX Insert and 1 1/2 Tri-Clamp1/2 in. ID Silicone5 ft.
SH31383.02MPX Insert and 1 1/2 Tri-Clamp1/2 in. ID Silicone10 ft.
SH31383.03MPX Insert and 1 1/2 Tri-Clamp1/2 in. ID Silicone15 ft.
SH31382.01MPX Insert and MPX Body1/2 in. ID Silicone5 ft.
SH31382.02MPX Insert and MPX Body1/2 in. ID Silicone10 ft.
SH31382.03MPX Insert and MPX Body1/2 in. ID Silicone15 ft.
SH31387.311 1/2 Tri-Clamps3/4 in. ID Silicone5 ft.
SH31387.321 1/2 Tri-Clamps3/4 in. ID Silicone10 ft.
SH31387.331 1/2 Tri-Clamps3/4 in. ID Silicone15 ft.
SH31381.01MPU Insert and 1 1/2 Tri-Clamp3/4 in. ID Silicone5 ft.
SH31381.02MPU Insert and 1 1/2 Tri-Clamp3/4 in. ID Silicone10 ft.
SH31381.03MPU Insert and 1 1/2 Tri-Clamp3/4 in. ID Silicone15 ft.
SH31388.011 1/2 Tri-Clamps1 in. ID Silicone5 ft.
SH31388.021 1/2 Tri-Clamps1 in. ID Silicone10 ft.
SH31388.031 1/2 Tri-Clamps1 in. ID Silicone15 ft.
SH31381.11MPU Insert and 1 1/2 Tri-Clamp1 in. ID Silicone5 ft.
SH31381.12MPU Insert and 1 1/2 Tri-Clamp1 in. ID Silicone10 ft.
SH31381.13MPU Insert and 1 1/2 Tri-Clamp1 in. ID Silicone15 ft.
SH31212.01AseptiQuik G Connect/1-1/2 Tri-Clamp1/4 in. ID Silicone5 ft.
SH31212.02AseptiQuik G Connect/1-1/2 Tri-Clamp1/4 in. ID Silicone10 ft.
SH31212.12AseptiQuik G Connect/1-1/2 Tri-Clamp3/8 in. ID Silicone10 ft.
SH31212.13AseptiQuik G Connect/1-1/2 Tri-Clamp3/8 in. ID Silicone15 ft.
SH31212.21AseptiQuik G Connect/1-1/2 Tri-Clamp1/2 in. ID Silicone5 ft.
SH31212.22AseptiQuik G Connect/1-1/2 Tri-Clamp1/2 in. ID Silicone10 ft.
SH31212.23AseptiQuik G Connect/1-1/2 Tri-Clamp1/2 in. ID Silicone15 ft.
SH31212.31AseptiQuik G Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone5 ft.
SH31212.32AseptiQuik G Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone10 ft.
SH31212.33AseptiQuik G Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone15 ft.
SH31490.01AseptiQuik G Connector and MPX Body1/2 in. ID Silicone5 ft.
SH31490.02AseptiQuik G Connector and MPX Body1/2 in. ID Silicone10 ft.
SH31490.03AseptiQuik G Connector and MPX Body1/2 in. ID Silicone15 ft.
SH31380.11AseptiQuik G Connect, 3/4 Tri-Clamp3/8 in. ID Silicone5 ft.
SH31380.12AseptiQuik G Connect, 3/4 Tri-Clamp3/8 in. ID Silicone10 ft.
SH31380.13AseptiQuik G Connect, 3/4 Tri-Clamp3/8 in. ID Silicone15 ft.
SH31380.21AseptiQuik G Connect, 3/4 Tri-Clamp1/2 in. ID Silicone5 ft.
SH31380.22AseptiQuik G Connect, 3/4 Tri-Clamp1/2 in. ID Silicone10 ft.
SH31380.23AseptiQuik G Connect, 3/4 Tri-Clamp1/2 in. ID Silicone15 ft.
SH31380.31AseptiQuik G Connect, 3/4 Tri-Clamp3/4 in. ID Silicone5 ft.
SH31380.32AseptiQuik G Connect, 3/4 Tri-Clamp3/4 in. ID Silicone10 ft.
SH31380.33AseptiQuik G Connect, 3/4 Tri-Clamp3/4 in. ID Silicone15 ft.
SH31378.01AseptiQuik L Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone5 ft.
SH31378.02AseptiQuik L Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone10 ft.
SH31378.03AseptiQuik L Connect/1-1/2 Tri-Clamp3/4 in. ID Silicone15 ft.
SH31378.11AseptiQuik L Connect/1-1/2 Tri-Clamp1 in. ID Silicone5 ft.
SH31378.12AseptiQuik L Connect/1-1/2 Tri-Clamp1 in. ID Silicone10 ft.
SH31378.13AseptiQuik L Connect/1-1/2 Tri-Clamp1 in. ID Silicone15 ft.
SH31212.03AseptiQuik G Connect/1-1/2 Tri-Clamp1/4 in. ID Silicone15 ft.
SH31221.01MPU Body and 1 1/2 Tri-Clamp1 in. ID Silicone5 ft.
SH31221.02MPU Body and 1 1/2 Tri-Clamp1 in. ID Silicone10 ft.
SH31221.03MPU Body and 1 1/2 Tri-Clamp1 in. ID Silicone15 ft.
카탈로그 번호 SH31212.11
제품 가격(KRW)
-
커넥터 유형:
AseptiQuik G Connect/1-1/2 Tri-Clamp
튜빙 스타일:
3/8 in. ID Silicone
튜빙 크기:
5 ft.
Thermo Scientific™ Standard Fluid Transfer Assemblies with Thermo Scientific™ BioTitan™ Retention Device increases single-use product flexibility. They connect to our standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

Thermo Scientific™ Standard Fluid Transfer Assemblies with Thermo Scientific™ BioTitan™ Retention Device increases single-use product flexibility. They connect to our standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Manufactured with the BioTitan Retention Device—designed to provide superior universal tubing retention that minimizes the risk of leakage and failure at connection points
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean rooms to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common production processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Extension Set is available in a variety of tubing sizes and lengths to meet your fluid transfer needs.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs. They are manufactured at multiple sites globally to minimize concerns of production interruptions and supply shortages. These products are built to our high quality standards to facilitate the success of your process.

사양
커넥터 유형AseptiQuik G Connect/1-1/2 Tri-Clamp
설명Transfer Assembly Jumper Tubing, 5 ft, 3/8 inch ID Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp
수량Each
튜빙 재질Silicone
튜빙 크기5 ft.
튜빙 스타일3/8 in. ID Silicone
Unit Size1 each
구성 및 보관
Room Temperature