Transfer Assembly Adapter
Transfer Assembly Adapter
Transfer Assembly Adapter
Transfer Assembly Adapter
Thermo Scientific™

Transfer Assembly Adapter

Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. Simplified connectivity and greater process efficiency for most upstream and downstream process operations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesTubing Style
SH31240.01Tri-Clamp and MPU Insert1 inch ID TPE
SH31231.01MPC Body and AseptiQuik G connector3/8 in. ID TPE
SH31375.01AseptiQuik L and G Connectors1 in. ID TPE
SH31232.01AseptiQuik L connector and MPX Body3/4 to 1/2 in. ID TPE
SH31428.01AseptiQuik L and G Connectors1 in. ID Silicone
SH31233.011 1/2 tri-clamp and MPX Insert1/2 in. ID TPE
SH31429.01AseptiQuik L Connector, MPU Body3/4 in. ID Silicone
SH31234.01MPX Body and 3/4 tri-clamp1/2 in. ID TPE
SH31430.011 1/2 Tri-Clamp and MPX Insert1/2 in. ID Braided Silicone
SH31235.013/4 tri-clamp anf AseptiQuik G3/4 in. ID TPE
SH31435.01MPC Insert and MPX Insert3/8 to 1/2 in. ID Braided Silicone
SH31236.01MPC Insert3/8 in. ID TPE
SH31436.01MPX Body and 3/4 Tri-Clamp1/2 in. ID Braided Silicone
SH31237.01AseptiQuik G connector, MPX Body1/2 in. ID TPE
SH31438.01MPX Insert and 3/4 Tri-Clamp1/2 in. ID Braided Silicone
SH31238.01MPX Insert and 3/4 tri-clamp1/2 in. ID TPE
SH31439.01MPC Insert3/8 in. ID Braided Silicone
SH31309.01AseptiQuik L connector and MPU Body3/4 in. ID TPE
SH31440.011 1/2 Tri-Clamp and MPU1 in. ID Braided Silicone
SH31316.01MPU Insert and AseptiQuik G3/4 in. ID TPE
SH31228.011 1/2 Tri-Clamp and MPU Insert1 in. ID Silicone
SH31322.01MPC Insert and MPX Insert3/8 to 1/2 in. ID TPE
SH31241.01AseptiQuik G Connector and MPX Body1/2 in. ID Silicone
SH31226.01AseptiQuik L Connector and MPU Body1 in. ID C-Flex
SH31242.01MPU Insert and AseptiQuick L1 in. ID Silicone
SH31229.01MPU Insert, AseptiQuik L Connector1 in. ID TPE
SH31243.011 1/2 Tri-Clamp and MPX Insert1/2 in. ID Silicone
SH31425.01MPX Body and 3/4 Tri-Clamp1/2 in. ID Silicone
SH31309.11AseptiQuik L connector and MPX Body1 inch ID TPE
SH31426.01MPX Insert and 3/4 Tri-Clamp1/2 in. ID Silicone
SH31427.01MPC Insert3/8 in. ID Silicone
SH31420.013/4 Tri-Clamp and AseptiQuik G3/4 in. ID Silicone
SH31421.01MPC Body and and AseptiQuik G3/8 in. ID Silicone
SH31422.01MPU Insert, AseptiQuik G Connector3/4 in. ID Silicone
SH31423.01AseptiQuik L Connector and MPX Body3/4 to 1/2 in. ID Silicone
SH31424.01MPC Insert and MPX Insert3/8 to 1/2 in. ID Silicone
SH31431.013/4 Tri-Clamp and AseptiQuik G3/4 in. ID Braided Silicone
SH31432.01MPC Body and and AseptiQuik G3/8 in. ID Braided Silicone
SH31433.01MPU Insert and AseptiQuik G3/4 in. ID Braided Silicone
SH31434.01AseptiQuik L Connector, MPX Body3/4 to 1/2 in. ID Braided Silicone
SH31442.01AseptiQuik L and G Connectors1 to 3/4 in. ID Braided Silicone
SH31444.01AseptiQuik G Connector, MPX Body1/2 in. ID Braided Silicone
SH31446.01AseptiQuik L Connector and MPU Body1 in. ID Braided Silicone,
SH31447.01MPU Insert and AseptiQuik L1 in. ID Braided Silicone,
SH31448.01AseptiQuik L Connector, MPU Body3/4 in. ID Braided Silicone
Catalog number SH31240.01
Price (MXN)
-
Connector Types:
Tri-Clamp and MPU Insert
Tubing Style:
1 inch ID TPE
Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.
Thermo Scientific Standard Fluid Transfer Assemblies with BioTitan Retention Device increase single-use product flexibility. They connect to our standard Labtainer bioprocess containers (BPCs), Productainer BPCs, single-use bioreactors, mixers, and fermentors right where you need them. They deliver simplified connectivity and enable greater process efficiency for most upstream and downstream process operations.

• One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
• Manufactured with BioTitan Retention Device—designed to provide superior universal tubing retention that minimizes the risk of leakage and failure at connection points
• Multiple manufacturing sites ensure security in product supply
• Produced under cGMP conditions in ISO 7 clean rooms to ensure a high level of quality
• Characterized using ISO, USP, EP, and ASTM test methods to validate performance

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard BPC products to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common production processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

All Standard Fluid Transfer Assembly products are constructed of capped-end connectors and thermoplastic elastomer (TPE) tubing for use with welders. The Extension Set is available in a variety of tubing sizes and lengths to meet your fluid transfer needs.

These Standard Fluid Transfer Assembly products provide a common set of products that addresses an expansive set of needs. They are manufactured at multiple sites globally to minimize concerns of production interruptions and supply shortages. These products are built to our high quality standards to facilitate the success of your process.

Specifications
Connector TypesTri-Clamp and MPU Insert
DescriptionTransfer Assembly Adapter, 1 inch ID TPE, 1 1/2 Tri-Clamp and MPU Insert
QuantityEach
Tubing MaterialPharmaceutical-grade thermoplastic elastomer
Tubing Style1 inch ID TPE
Unit Size1 each
Contents & Storage
Room Temperature