Search
Search

| Número de catálogo | Capacidad (métrico) |
|---|---|
| SH31266.03 | 20 L |
| SH31266.05 | 2 L |
| SH31266.01 | 5 L |
| SH31266.02 | 10 L |
| SH31266.04 | 50 L |
The Thermo Scientific Single-Use BPC is composed of Aegis 5-14 film, a single-web, five-layer, animal-origin free film.
Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)
Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.