Thermo Scientific™

SH-4A Sample Holder

Catalog number: SH4A
Thermo Scientific™

SH-4A Sample Holder

Catalog number: SH4A

Thermo Scientific™ SH-4A Sample Holder provides a convenient means of positioning samples in a fixed geometry under the HP-210 GM pancake detector. The body of the holder is made from heavy gauge steel with four rubber feet.

 
Catalog Number
SH4A
Unit Size
Each
Description
Sample holder for HP-210 probes
Price (USD)
Full specifications
DescriptionSample holder for HP-210 probes
Height (English)2 ft.
Height (Metric)5.1 cm
Depth (English)8 ft.
Depth (Metric)20.3 cm
Weight (English)15 oz.
Weight (Metric)425 g
Width (English)3.88 ft.
Width (Metric)9.9 cm
Item DescriptionSample holder for HP-210 probes
Product TypeSample Holder
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
SH4AFull specifications
EachSample holder for HP-210 probesRequest A Quote
DescriptionSample holder for HP-210 probes
Height (English)2 ft.
Height (Metric)5.1 cm
Depth (English)8 ft.
Depth (Metric)20.3 cm
Weight (English)15 oz.
Weight (Metric)425 g
Width (English)3.88 ft.
Width (Metric)9.9 cm
Item DescriptionSample holder for HP-210 probes
Product TypeSample Holder
Unit SizeEach
Showing 1 of 1
Features sample tray for air filters, wipes, planchets and uranium ore samples.

Compatible with:

Compatible with Thermo Scientific HP-210 Pancake Geiger-Mueller (GM) Detector.

Figures

Frequently asked questions (FAQs)

Citations & References