MaxQ™ 7000 Water Bath Orbital Shaker

Thermo Scientific™  Related applications: Lab Shakers

Combine a controlled water bath temperature and orbital shaking motion with the Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker. These benchtop orbital water bath shakers easily hold large gel trays in an oversized bath chamber and contain an easy-access drain system located in the front of the cabinet. They are ideal for cell culture, solubility studies, extraction procedures, diagnostic tests and many other applications.

Error loading your content!

  Catalog number Price ({{currency}}) Your price ({{currency}}) Availability Qty
{{product.sku}}
also known as {{product.formattedSku}} 
You saved {{product.yourPrice.saved}}
{{product.availability.message}} Add To Cart

Showing {{showMoreLimit}} of {{commerceData.products.length}} |  Showing {{shownProducts.length}} of {{commerceData.products.length}} | 
Back to top

Description

Features:
  • The MaxQ 7000 is easy to drain and disinfect with the front-access drain system and quick disconnect
  • Twin baffles minimize splashing and turbulence in the chamber
  • Choice of stainless-steel or Plexiglas™ cover minimizes evaporation and heat loss
  • Temperature range of 5°C above ambient to 90°C with use of stainless-steel covers
  • Monitor and control chamber temperature range with ±0.2°C accuracy at 37°C in flask
  • View speed, time and tesmperature simultaneously on three separate displays
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hr. operation, even at high speeds
  • Easy access drain system with quick disconnect is located in the front of the cabinet for convenience in draining and disinfecting the syste
  • Low-level water alarm alerts operator
  • Optional cooling coil extends the range of applications to near and below ambient
  • Holds 11 × 13″ platform which must be ordered separately

Analog Model:

  • Variable speed control from 40 to 400rpm controlled by a rotary dial monitored accurately by a traditional tachometer
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Continuous mode or set timer from 1 to 60 min.

Digital Model:

  • Speed range: 15 to 500rpm, ±1rpm
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • Visual/audible signals alert to temperature deviations and low water levels; heat turns off if temperature deviates ±1°C of setpoint
  • User-adjustable speed calibration can be performed using a digital handheld tachometer
  • Unbalanced load sensor stops platform motion when excess vibration is detected; visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance-free
  • Retains parameters during power failure and restarts automatically after power is restored

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)
  • Clamps

Recommended for:

  • Bacterial suspensions
  • Cell culture
  • Diagnostic tests
  • Extraction procedures
  • General mixing
  • Hybridization
  • Solubility studies
  • Staining and destaining
  • Washing procedures


Documents

Manuals & protocols