MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers
Thermo Scientific™

MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers

Save valuable lab space with these incubated stackable shakers, designed to be stacked two to three high on the floor without sacrificing performance.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoElectrical RequirementsTemperature Accuracy
SHKE8000120 V, 60 Hz±0.15°C at 37°C
SHKE8000-1CE240 V, 50/60 Hz±0.15°C at 37°C
SHKE8000-7120 V, 60 Hz±0.3°C (in flask)
SHKE8000-8CE240 V, 50 Hz±0.15°C (in flask)
Número do catálogo SHKE8000
Preço (BRL)
-
Electrical Requirements:
120 V, 60 Hz
Temperature Accuracy:
±0.15°C at 37°C

Save valuable lab space with Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shakers, designed to be stacked two to three high on the floor without sacrificing performance. These stackable shakers have the durability to run at top speed stacked three-high, contain a HEPA filter that ensures the air inside the chamber remains clean and reduces cross contamination, feature a slide out platform that provides convenient 100% sample access. The stacking kits are included with each unit at no additional cost.

Features:

  • Three times the capacity of a floor shaker in virtually the same footprint
  • Built for both sensitive eukaryotic culture applications - with contamination-reducing HEPA filtration, coved corner design, single-piece chamber and tight temperature uniformity - and for demanding prokaryotic culture applications
  • Rugged construction, wide speed range and no limits on 'hard shake' speed, even when stacked three-high

Microprocessor Control/Monitoring System:

  • Run and setpoints displayed simultaneously
  • Tracks total accumulated time on motor and drive systems
  • Audible/visual over- and undertemperature tracking alarms ensure product protection
  • Separate adjustable overtemperature safety alarm with independent probe provides additional backup on heated units
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
  • Alarms can be silenced temporarily and ring back as a reminder of unresolved alarm conditions
  • Remote alarm contacts for convenient monitoring from another location
  • Nonvolatile memory saves settings during a power outage and automatically restarts the unit after power is restored
  • RS-232 port is standard and permits computer interface and monitoring of time, temperature and speed
  • Controlled acceleration circuitry provides smooth start-up and stopping to eliminate splashing and wetting of flask closures
  • Functions can be calibrated easily through the keypad and sealed control panel

Control Panel:

  • Backlit two-line, 40-character LCD alphanumeric display of actual (run) and setpoint parameters and alarm condition
  • Icons/buttons allow easy programming of set parameters
  • Time: Counts upward, showing total operating hours and minutes for the run
  • Speed: Displays the actual platform speed (rpm) and speed set points
  • Temp C: Displays the actual temperature inside the chamber and temperature set points

Construction:

  • Electronic components and HEPA filter easily accessed from the front during regular maintenance or service
  • Flip-down handle/latch on quick-release base (included) prevents shaker from running if platform is not secured
  • Insulated, fold-down door with slide-out platform provides 100% sample access
  • Wide-view window and xenon light provide high visibility for harvesting
  • Top platform height is under 61 in. (154.9 cm) when units are stacked three high
  • Heavy-gauge cold-rolled steel exterior
  • Type 304 stainless-steel chamber with coved corners and built-in drain; holds 2L Erlenmeyer flasks, has xenon light with switch
  • Magnetic door gasket for tight seal
  • Stacking kit is included with each shaker at no additional cost

Mechanics

  • Heavy-duty, eccentric drive mechanism allows extended speed ranges from 25 to 400 rpm ±1 rpm with minimal vibration, even when shakers are stacked three high
  • Durable, dynamically balanced orbital shaker mechanism ensures optimum oxygenation and nutrient mixing, reduced cell clumping, and prevention of splashing and flask wetting
  • Triple counterbalanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement
  • Cool-running, brushless, 1/3 hp DC motor ensures continuous maintenance-free operation
  • Forced laminar airflow through the HEPA filter provides excellent temperature uniformity, reduces risk of cross-contamination

Ordering Information:

Platform not included. Optional single and double shaker stands and freestanding chart recorder is available.

Includes:

Stacking kit with each shaker.

Requires:

Dedicated or universal slideout shaker platform 29.5 x 18 in. (74.9 x 45.7 cm), available separately.

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification
Especificações
Controller TypeDigital
Depth (English) Interior23.8 in.
Depth (Metric) Interior60.5 cm
DescriptionLarge Stackable Incubated Orbital Shaker
Dimensions (D x W x H) Interior23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm)
Dimensions (L x W x H)33.3 x 46.5 x 25 in. (84.6 x 118.1 x 63.5 cm)
DisplayLED: Time, Speed, Temperature include run and setpoints
Electrical Requirements120 V, 60 Hz
Frequency60 Hz
Height (English)25 in.
Height (English) Interior11.8 in.
Height (Metric)63.5 cm
Height (Metric) Interior30 cm
Holds12 x 2 L Erlenmeyer Flasks
Length (English)33.3 in.
Length (Metric)84.6 cm
Load Bearing Capacity (English)71 lb.
MaterialHeavy-gauge Cold-rolled Steel Chamber
Motor TypeDC brushless
No. of Positions12
Product TypeShaker
Shipping Weight (English)658 lb.
Shipping Weight (Metric)298.5 kg
Temperature Accuracy±0.15°C at 37°C
Temperature Range (English)50°F to 140°F
Temperature Resolution±0.15°C
Timer RangeContinuous or timed from 1 min. up to 199 hr. and 59 min
Width (English)46.5 in.
Width (English) Interior33.4 in.
Width (Metric)118.1 cm
Width (Metric) Interior84.6 cm
Certifications/ComplianceCE, cUL, UL
Load Bearing Capacity (Metric)32 kg
ModelMaxQ 8000 Incubated Stackable Shaker
Orbit25 mm
Speed Range25 to 400 rpm
Temperature Range (Metric)Ambient +10° to 60°C
Voltage120 V
Unit SizeEach