Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The “Smart” configuration for Thermo Scientific™ probes includes a memory device containing all pertinent calibration and operating criteria; boosts efficiency and reduces user workload.
Connection of a smart probe to a compatible instrument means a high degree of automation and efficiency.
Description | High-range GM dose rate probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | End window GM probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | Pancake GM probe with aluminum shield |
Product Type | Smart Probe |
Unit Size | Each |
Description | Pancake GM probe with tungsten shield |
Product Type | Smart Probe |
Unit Size | Each |
Description | Beta-Gamma GM probe, energy compensated |
Product Type | Smart Probe |
Unit Size | Each |
Description | Pancake GM probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | Alpha/Beta scintillation, Smart probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | Gamma Nal(TI) scintillation probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | Alpha scintillation smart probe |
Product Type | Smart Probe |
Unit Size | Each |
Description | Neutron rem detector ball |
Product Type | Smart Probe |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHP290 | Each | High-range GM dose rate probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP190A | Each | End window GM probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP210AL | Each | Pancake GM probe with aluminum shield | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP210T | Each | Pancake GM probe with tungsten shield | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP270 | Each | Beta-Gamma GM probe, energy compensated | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP360 | Each | Pancake GM probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP380AB | Each | Alpha/Beta scintillation, Smart probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SSPA3 | Each | Gamma Nal(TI) scintillation probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHP380A | Each | Alpha scintillation smart probe | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SNRD | Each | Neutron rem detector ball | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Smart probes may be ordered by using the prefix “S” to any HP probe model number, i.e. SHP-270. Existing probes may also be converted to the Smart configuration by the addition of an external SmartPack