Solaris 4000 I Large Incubated Benchtop Orbital Shaker
Solaris 4000 I Large Incubated Benchtop Orbital Shaker
Solaris 4000 I Large Incubated Benchtop Orbital Shaker
Thermo Scientific™

Solaris 4000 I Large Incubated Benchtop Orbital Shaker

Thermo Scientific™ Solaris Incubated Benchtop Shakers have an intuitive touch screen display, programmability, and quiet operation.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoIncluye
SK4001MPKGPlataforma, alfombrillas adhesivas
SK4001Plataforma
SK4001CPKGPlataforma, kit básico de pinzas
Número de catálogo SK4001MPKG
Precio (USD)
-
Incluye:
Plataforma, alfombrillas adhesivas

Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Intuitive Touchscreen Display

  • Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
  • Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
  • User interface has 10 optional languages
  • Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results 

Efficient and Reliable Operation

  • Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty:  2 years labor, 5 years parts, and 10 years drive mechanism

Compatible with GLP/GMP Environments

  • Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination 

Improved User Experience

  • Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs 
  • Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
  • Engineered to perform with a reduced noise level and compressor-free design
  • Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)

 

Especificaciones
Dimensiones de la plataforma (L x An)18 x 18 in.
Dimensiones (Largo x Ancho x Alto)30.3 x 22.4 x 21.7 in.
PantallaTouchscreen
Requisitos eléctricos100–240 V, 50/60 Hz
IncluyePlataforma, alfombrillas adhesivas
Capacidad portante (imperial)70.5 lb.
Tipo de productoAgitador
RefrigeradoNo
RotaciónOrbital
Garantía y oferta de servicioStandard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Certificaciones/conformidadCE Cert, UL (Canada/US) File E311968, UK Mark
Capacidad portante (métrico)32 kg
ModeloSolaris SK4000 I
Órbita25 mm
Intervalo de velocidadDe 15 a 525 rpm ± 1 rpm
Intervalo de temperatura (métrico)30°C to 60°C
Tensión100–240 V, 50/60 Hz
Unit SizeEach