Solaris 4000 R Large Incubated and Refrigerated Benchtop Orbital Shaker
Solaris 4000 R Large Incubated and Refrigerated Benchtop Orbital Shaker
Solaris 4000 R Large Incubated and Refrigerated Benchtop Orbital Shaker
Thermo Scientific™

Solaris 4000 R Large Incubated and Refrigerated Benchtop Orbital Shaker

Thermo Scientific™ Solaris Incubated and Refrigerated Benchtop Shakers have an intuitive touch screen display, programmability, and multi-language support. Peltier technology provides refrigerant-free cooling with quiet operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
SK400218 x 18 in. platform
SK4002CPKGPlatform, Clamp Starter Kit
SK4002MPKGPlatform, Adhesive Mats
Catalog number SK4002
Price (USD)
12,330.00
Online exclusive
13,700.00
Save 1,370.00
Each
Includes:
18 x 18 in. platform
Price (USD)
12,330.00
Online exclusive
13,700.00
Save 1,370.00
Each

Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Intuitive Touchscreen Display

  • Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
  • Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
  • User interface has 10 optional languages
  • Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results 

Efficient and Reliable Operation

  • Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty:  2 years labor, 5 years parts, and 10 years drive mechanism

Compatible with GLP/GMP Environments

  • Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination 

Improved User Experience

  • Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs 
  • Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
  • Engineered to perform with a reduced noise level and compressor-free design
  • Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)

 

Specifications
Dimensions (L x W x H)30.3 x 22.4 x 21.7 in.
DisplayTouchscreen
Electrical Requirements100–240 V, 50/60 Hz
Includes18 x 18 in. platform
Load Bearing Capacity (English)70.5 lb.
Product TypeShaker
RefrigeratedCFC free
RotationOrbital
Warranty and Service OfferingStandard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Certifications/ComplianceCE Cert, UL (Canada/US) File E311968, UK Mark
Load Bearing Capacity (Metric)32 kg
ModelSolaris SK4000 R
Orbit25 mm
Speed Range15 to 525 rpm
Temperature Range (Metric)4°C to 60°C
Voltage100–240 V, 50/60 Hz
Unit SizeEach