| SMARTKIT3 | Full specifications | Each | Incubators (temperature only) | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Request A Quote |
For Use With | Incubators (temperature only) | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Data Memory | 3000 Readings | Display Type | LCD | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Description | Smart-Vue kit of 5 calibrated wireless modules for incubator | Temperature Range (Metric) | -200°C to +350°C | Includes | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Calibration | Calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Product Type | Wireless Monitoring Solution Kit | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|
| SMARTKIT1 | Full specifications | Each | ULT Freezers | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Request A Quote |
For Use With | ULT Freezers | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Data Memory | 3000 Readings | Display Type | LCD | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Description | Smart-Vue kit of 5 calibrated wireless modules for ULT freezers | Temperature Range (Metric) | -200°C to +350°C | Includes | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Calibration | Calibrated with Wireless Module | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Product Type | Wireless Monitoring Solution Kit | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|
| SMARTKIT1A | Full specifications | Each | ULT Freezers | Five calibrated wireless modules with PT100 sensors | Request A Quote |
Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Kit for ULT Freezers; w/o Client server software and USB receiver | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Calibration | Calibrated with Wireless Module | Data Memory | 3000 Readings | Display Type | LCD | Product Type | Wireless Monitoring Solution Kit | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Temperature Range (Metric) | -200°C to +350°C | For Use With | ULT Freezers | Includes | Five calibrated wireless modules with PT100 sensors | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|
| SMARTKIT2 | Full specifications | Each | Refrigerators | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Request A Quote |
Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue kit of 5 calibrated wireless modules for refrigerators | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Calibration | Calibrated with Wireless Module | Data Memory | 3000 Readings | Display Type | LCD | Product Type | Wireless Monitoring Solution Kit | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Temperature Range (Metric) | -200°C to +350°C | For Use With | Refrigerators | Includes | Five calibrated wireless modules with PT100 sensors, client server software and 1 USB receiver | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|
| SMARTKIT2A | Full specifications | Each | Refrigerators | Five calibrated wireless modules with PT100 sensors | Request A Quote |
Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Kit for Refrigerators; w/o Client server software and USB receiver | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Calibration | Calibrated with Wireless Module | Data Memory | 3000 Readings | Display Type | LCD | Product Type | Wireless Monitoring Solution Kit | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Temperature Range (Metric) | -200°C to +350°C | For Use With | Refrigerators | Includes | Five calibrated wireless modules with PT100 sensors | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|
| SMARTKIT3A | Full specifications | Each | Incubators (temperature only) | Five calibrated wireless modules with PT100 sensors | Request A Quote |
For Use With | Incubators (temperature only) | Alarm Types | Telephone, Email, SMS Text, Fax, Audible, Visual, Printed Report | Battery Type | 3.6 V Lithium | Data Memory | 3000 Readings | Display Type | LCD | Sensor Types | Differential Pressure Sensor, CO2 Sensor | Software Type | Smart-Vue Client Software, Smart-Vue Server Software | Description | Smart-Vue Kit for Incubators; w/o Client server software and USB receiver | Temperature Range (Metric) | -200°C to +350°C | Includes | Five calibrated wireless modules with PT100 sensors | Calibration | Calibrated with Wireless Module | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Product Type | Wireless Monitoring Solution Kit | Type | Wireless Temperature Module with Sensor | Unit Size | Each |
|