Search
Search

| 產品號碼 | Description |
|---|---|
| SNP14524 | TLD-100 disk (Diameter: 4.5 x 0.6 mm) |
| SNO10106 | TLD-100 rod (Diameter: 1 x 6 mm) |
| SNO10111 | TLD-100 Microcube (1 x 1 x 1 mm) |
| SNO18806 | TLD-100 chip (3.2 x 3.2 x 0.15 mm) |
| SNO18815 | TLD-100 chip (3.2 x 3.2 x 0.38 mm) |
| SNO18835 | TLD-100 chip (3.2 x 3.2 x 0.89 mm) |
| SNP13610 | TLD-100 disk (Diameter: 3.6 x 0.25 mm) |
| SNP13615 | TLD-100 disk (Diameter: 3.6 x 0.38 mm) |
| SNP14535 | TLD-100 disk (Diameter: 4.5 x 0.89 mm) |
| SNP18835 | TLD-100 chip (Pelletized, 3.2 x 3.2 x 0.89 mm) |
| SNP13015 | TLD-100 disk (Diameter: 3 x 0.38 mm) |
| SNO10103 | TLD-100 rod (Diameter: 1× 3 mm) |
| SNO10104 | TLD-100 rod (Diameter: 1× 4 mm) |
| SNO14435 | TLD-100 chip (Area: 6.35 x 6.35 x 0.89 mm) |
| SNO10102 | TLD-100 rod (Diameter: 1× 2 mm) |
| SNO10116 | TLD-100 square rod (Area: 1 x 1 x 6 mm) |
Thermo Scientific™ TLD-100 Thermoluminescent Dosimetry Material consists of Lithium Fluoride (Li natural) LiF:Mg, Ti. Suitable for health and medical physics dosimetry applications.
Note:
Handling - Vacuum tweezers should always be used. (Avoid mechanical tweezers or fingers). Small scratches, loss of mass or foreign deposits affect light emission).
Annealing - For annealing temperatures up to 400°C, the containers should be made from high temperature stainless steel or oxidized aluminum, preferably thin to assist rapid cooling following annealing. (Do not use non-oxidized aluminum). The use of a dedicated annealing oven reduces the risk of contamination by foreign material. Place the annealing containers on open oven racks with air space all round to avoid inconsistent heat gradients. (Do not stack containers or allow them to touch the oven walls).
These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.