Arke SO<sub>3</sub> System
Thermo Scientific™

Arke SO3 System

Provide high-sensitivity, fast response times and continuous direct measurement of SO3 within tough industrial-plant process environments.
Have Questions?
Catalog NumberDescription
SO3CEMS
also known as SO3 CEMS
Arke SO3 System
Catalog number SO3CEMS
also known as SO3 CEMS
Price (MXN)
-
Description:
Arke SO3 System

Provide high-sensitivity, fast response times and continuous direct measurement of SO3 within tough industrial plant process environments with Thermo Scientific™ Arke SO3 System. With a built-in SO3 generator, this system uses advanced Quantum Cascade (QC) laser-based measurement that removes the guess work associated with manual methods and sorbent injection.

The measurement of SO3 within an industrial plant process can be challenged by various factors, including the type of fuel, process conditions (moisture, temperature, particulate levels) and the presence of pollution control devices such as SCRs, ACI systems and FGD scrubbers. Yet accurately monitoring SO3 levels is critical to controlling process parameters that can provide cost savings, extend the life of process equipment and reduce the risks of the “blue plume” effect outside the stack. The Arke SO3 System provides true continuous SO3 monitoring capabilities with relatively fast response times, which can assist in optimizing your sorbent usage. Utilizing an advanced QC Laser-based platform, the Arke SO3 System maximizes the sensitivity and selectivity of SO3 measurement. The Arke SO3 System comprises of the Thermo Scientific 9800 SO3 Analyzer and the Thermo Scientific PRO9805 Dilution Extractive Probe.

Key Features:

  • Highly sensitive, continuous measurement of SO3
  • Utilizes QC Laser-based technology
  • Built-in SO3 generator for system calibration
  • Inertial probe built for process applications
  • Easily integrated, advanced software platform
  • Integrated solution comprised of an analyzer, calibrator, sample line and probe

9800 SO3 Analyzer

  • Quantum Cascade laser spectroscopy
  • High sensitivity measurement
  • Optimal selectivity for minimized interferences
  • True continuous response
  • Easily integrated, advanced software platform

PRO9805 Dilution Extractive Probe

  • Built-in SO3 generator for system calibrations
  • High sample integrity
  • Inertial filter
  • Capable of dynamic spiking
  • Designed for operation at multiple points within the plant process

Recommended for:

Coal-fired power plants, cement boilers, oil-fired boiler, utilities, industrial plants

Specifications
Flow Rate0.25 L/min.
Gases MeasuredSO3
Inputs4 Analog Inputs, User Customizable
Linearity1% full scale
Product TypeSO3 Measuring System
Span Drift2% full scale
Temperature (English) Operating14°F to 113°F
Temperature (Metric) Operating-10°C to +45°C
Zero Noise0.15 ppm (300 sec. averaging time)
Depth (English)12 in.
DescriptionArke SO3 System
Detection Limit0.35 ppm (300 second averaging)
Extended Range0 to 200ppm
Height (English)30 in.
Outputs8 digital inputs, user select programmable, TTL level, pulled high
Voltage0 to 100 mV, 1 V, 10 V
Weight (English)145 lb.
Weight (Metric)65.77 kg
Width (English)30 in.
Width (Metric)76.2 cm
Zero Drift<0.5ppm
Unit SizeEach