Product Image
Thermo Scientific™

Super-Nuova™ Single-Position Digital Stirring Hotplate, 6L, Ceramic, 10.25 x 10.25 inch, 220-240V/50-60Hz

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates.
Have Questions?
Catalog number SP133830-33Q
Price (BRL)
-

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Single-Position Digital Stirring Hotplates. Offered in two sizes, with either ceramic or aluminum tops.

Operating Features

  • Microprocessor control ensures accurate and stable setpoints for temperature (and stirring speed for stirring models only)
  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
  • Single control knob controls heat and speed (based on model); lock feature prevents accidental changes
  • Separate digital displays for temperature and rpm
  • Powerful motor and magnetic system prevents magnetic decoupling
  • Temperature adjusts in 1° increments
  • Four user-defined temperature/speed memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Can be used in 0 to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

Safety Features

  • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
  • Adjustable overtemperature protection circuit limits top plate temperature
  • Rugged low-profile cast aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

Ceramic Top Models

  • Clean easily and resist alkalis and acids
  • Seamless, reflective white surface aids sample visibility
  • Heat to higher temperatures than aluminum tops

Aluminum Top Models

  • Rugged and chip-resistant for superior durability
  • Allow uniform heat distribution across surface

Includes

  • Detachable line cord and plug
  • 6″ Type K probe
  • Stirring models also include stir bar
Specifications
Amperage5.7 A
Description6L, Max Temp. 370C; 220-240V
Electrical Requirements220/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)4 in.
Height (Metric)10.2 cm
Length (English)16.2 in.
Length (Metric)41.1 cm
Wattage1365 w
Width (English)11.3 in.
Width (Metric)28.7 cm
DisplayDigital
Max. Container Size6 L
No. of Positions1
Size10.25 x 10.25 in.
Stirring Range50 to 1200 rpm
Temperature (Metric)1°C to 370°C
Top Plate MaterialCeramic
Voltage220/240 V
Unit SizeEach