Cimarec+™ Stirring Hotplates Series
Thermo Scientific™

Cimarec+™ Stirring Hotplates Series

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizeElectrical RequirementsPlug Type
SP88857104Aluminum7.25 x 7.25 in.100/120 V 50/60 HzUS
SP88854100Ceramic4.25 x 4.25 in.100/120 V 50/60 HzUS
SP88854105Ceramic4.25 x 4.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88857100Ceramic7.25 x 7.25 in.100/120 V 50/60 HzUS
SP88857105Ceramic7.25 x 7.25 in.230 V 50/60 HzEU
SP88857106Ceramic7.25 x 7.25 in.230 V 50/60 HzAUS/CN
SP88857107Ceramic7.25 x 7.25 in.230 V 50/60 HzUK
SP88857108Aluminum7.25 x 7.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88850100Ceramic10.25 x 10.25 in.100/120 V 50/60 HzUS
SP88850105Ceramic10.25 x 10.25 in.230 V 50/60 HzEU/UK
SP88850106Ceramic10.25 x 10.25 in.230 V 50/60 HzAUS/CN
SP88850107Ceramic10.25 x 10.25 in.230 V 50/60 HzUK
Catalog number SP88857104
Price (CLP)
-
Top Plate Material:
Aluminum
Size:
7.25 x 7.25 in.
Electrical Requirements:
100/120 V 50/60 Hz
Plug Type:
US

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring, besides 4 x 4 in. Hotplate Stirrer, which has digital temperature and analog stirring control.
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)7.25 in. x 7.25 in.
Electrical Requirements100/120 V 50/60 Hz
Frequency50/60 Hz
Height (English)3.8 in.
Height (Metric)9.7 cm
IncludesPower Cord
Length (English)13 in.
Length (Metric)33 cm
ShapeSquare
Shipping Weight (English)11.0 lb.
Shipping Weight (Metric)5.0 kg
TypeStirring Hotplate
Weight (English)11 lb.
Weight (Metric)5 kg
Width (English)8.2 in.
Width (Metric)20.8 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Plug TypeUS
Size7.25 x 7.25 in.
Stirring Range50 to 1500 rpm
Temperature (Metric)Ambient to 300°C
Top Plate MaterialAluminum
Voltage100/120 V
Unit SizeEach