Isotemp™  Hot Plate Stirrer, Ambient to 300°C, Aluminum
Isotemp™  Hot Plate Stirrer, Ambient to 300°C, Aluminum
Isotemp™  Hot Plate Stirrer, Ambient to 300°C, Aluminum
Isotemp™  Hot Plate Stirrer, Ambient to 300°C, Aluminum
Fisher Scientific™

Isotemp™ Hot Plate Stirrer, Ambient to 300°C, Aluminum

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style
Have Questions?
Catalog NumberPlug Type
SP88857204US
Catalog number SP88857204
Price (MXN)
-
Plug Type:
US
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

Advanced technology

  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar
Specifications
DescriptionHotplate Stirrer
Dimensions (L x W x H)7.25 in. x 7.25 in.
Electrical Requirements100/120 V 50/60 Hz
Frequency50/60 Hz
Height (English)3.8 in.
Height (Metric)9.7 cm
Length (English)8.2 in.
Length (Metric)20.8 cm
ShapeSquare
TypeStirring Hotplate
Warranty3 Years
Width (English)13 in.
Width (Metric)33 cm
Certifications/ComplianceRoHS, cCSAus (100 to 120 V Model), CE (230 V Model)
Max. Container Size4 L
Plug TypeUS
Size7.25 x 7.25 in.
Stirring Range50 to 1500 rpm
Temperature (Metric)Ambient to 300°C
Top Plate MaterialAluminum
Voltage100/120 V
Unit SizeEach