Thermo Scientific™

SPA-3 High Sensitivity Gamma Detector

Catalog number: SPA3
Thermo Scientific™

SPA-3 High Sensitivity Gamma Detector

Catalog number: SPA3

Thermo Scientific™ SPA-3 High Sensitivity Gamma Detector is a rugged, high-sensitivity gamma detector. It is designed for high sensitivity of pulse-height applications.

 
Catalog Number
SPA3
Unit Size
Each
Description
CP1 connector
Price (USD)
Full specifications
DescriptionCP1 connector
Detectors2 inch Dia. x 2 inch thick NaI(TI)
Depth (English)11.13 ft.
Depth (Metric)28.3 cm
Radiation TypeGamma
Sensitivity˜1.2 Mcpm/mR/h (Cs137)
Weight (English)3.4 lb.
Weight (Metric)1.5 kg
Dead Time14µs nominal
Diameter (English)2.63 ft.
Diameter (Metric)6.7cm
Energy Range∼60keV to 2MeV
For Use With (Application)High sensitivity gamma measurements
Item DescriptionCP1 connector
Temperature (English)-22° to +140°F
Temperature (Metric) Range-30° to +60°C
Detector TypeNaI
TypeHigh Sensitivity Gamma Detector
Unit SizeEach
Catalog Number
SPA3MHV
also known as SPA3/MHV
Unit Size
Each
Description
MHV connector
Price (USD)
Full specifications
DescriptionMHV connector
Detectors2 dia. x 2 ft. thick NaI(Tl)
Depth (English)11.13 ft.
Depth (Metric)28.3 cm
Radiation TypeGamma
Sensitivity˜1.2 Mcpm/mR/h (Cs137)
Weight (English)3.4 lb.
Weight (Metric)1.5 kg
Dead Time14µs nominal
Diameter (English)2.63 ft.
Diameter (Metric)6.7cm
Energy Range∼60keV to 2MeV
For Use With (Application)High sensitivity gamma measurements
Item DescriptionMHV connector
Temperature (English)-22° to +140°F
Temperature (Metric) Range-30° to +60°C
Detector TypeNaI
TypeHigh Sensitivity Gamma Detector
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
SPA3Full specifications
EachCP1 connectorRequest A Quote
DescriptionCP1 connector
Detectors2 inch Dia. x 2 inch thick NaI(TI)
Depth (English)11.13 ft.
Depth (Metric)28.3 cm
Radiation TypeGamma
Sensitivity˜1.2 Mcpm/mR/h (Cs137)
Weight (English)3.4 lb.
Weight (Metric)1.5 kg
Dead Time14µs nominal
Diameter (English)2.63 ft.
Diameter (Metric)6.7cm
Energy Range∼60keV to 2MeV
For Use With (Application)High sensitivity gamma measurements
Item DescriptionCP1 connector
Temperature (English)-22° to +140°F
Temperature (Metric) Range-30° to +60°C
Detector TypeNaI
TypeHigh Sensitivity Gamma Detector
Unit SizeEach
SPA3MHV
also known as SPA3/MHV
Full specifications
EachMHV connectorRequest A Quote
DescriptionMHV connector
Detectors2 dia. x 2 ft. thick NaI(Tl)
Depth (English)11.13 ft.
Depth (Metric)28.3 cm
Radiation TypeGamma
Sensitivity˜1.2 Mcpm/mR/h (Cs137)
Weight (English)3.4 lb.
Weight (Metric)1.5 kg
Dead Time14µs nominal
Diameter (English)2.63 ft.
Diameter (Metric)6.7cm
Energy Range∼60keV to 2MeV
For Use With (Application)High sensitivity gamma measurements
Item DescriptionMHV connector
Temperature (English)-22° to +140°F
Temperature (Metric) Range-30° to +60°C
Detector TypeNaI
TypeHigh Sensitivity Gamma Detector
Unit SizeEach
Showing 2 of 2
  • High sensitivity Gamma probe for radiation detection or low radiation level measurement applications.
  • Probe is comprised of a 2” x 2” NaI (Tl) crystal coupled to a 2” – 10 stage photomultiplier tube with dynode resistor string and magnetic shield.

Figures

Frequently asked questions (FAQs)

Citations & References