Digital Series SpeedVac™ Systems
Actual product may vary
Digital Series SpeedVac™ Systems
Digital Series SpeedVac™ Systems
Thermo Scientific™

Digital Series SpeedVac™ Systems

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionStandard CoverVoltage
SPD121P-115SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)115 V
SPD111V-115SPD111V Modular ConcentratorPlexiglass115 V
SPD111V-220SPD111V Modular ConcentratorPlexiglass220 V
SPD111V-230SPD111V Modular ConcentratorPlexiglass230 V
SPD121P-220SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)220 V
SPD121P-230SPD121P Modular ConcentratorRadiant Glass (on/off, slaved to heat timer)230 V
Catalog number SPD121P-115
Price (HKD)
-
Description:
SPD121P Modular Concentrator
Standard Cover:
Radiant Glass (on/off, slaved to heat timer)
Voltage:
115 V

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.

Space-saving design:

  • Automatic bleeder valve for un-attended start/stop
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE-coated chamber for superior chemical resistance and easy cleaning
  • Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system

SPD111V features:

  • Basic molecular biology applications with increased microplate capacity
  • Simple display and programming

SPD121P features:

  • Enhanced evaporation model, organic compatible
  • Radient glass cover to accelerate evaporation and reduce drying time
  • Vacuum end point mode terminates run when preset vacuum level is reached
  • Digital display of vacuum, temperature and time section

Ordering Information:

Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).

Specifications
Bleeder ValveAutomatic (Dual)
Depth (English)13 in.
Depth (Metric)330 mm
DescriptionSPD121P Modular Concentrator
Electrical Requirements115 V 60 Hz
Exhaust Port SizeStandard
Frequency60 Hz
Height (English)18 in.
Height (Metric)460 mm
Holds0.4 to 100 mL Tubes, 2 Microtiter Plates
Infrared Chamber LampsNone
Ramp RateNone
Standard CoverRadiant Glass (on/off, slaved to heat timer)
Temperature SettingOff, 35°C to 80°C in 5°C increments
Timer1 min. to 10 hr.
Vacuum ControlNone
Voltage115 V
Weight (English)40 lb.
Weight (Metric)20 kg
Width (English)14 in.
Width (Metric)360 mm
Chamber MaterialPTFE-coated Aluminum
ModelSPD121P
Temperature Range (Metric)35°C to 85°C
Unit SizeEach