Savant™ SpeedVac™ Medium Capacity Concentrators for Combinatorial Chemistry Applications
Thermo Scientific™

Savant™ SpeedVac™ Medium Capacity Concentrators for Combinatorial Chemistry Applications

Evapore ácidos fuertes, bases y disolventes orgánicos agresivos con el concentrador de vacío modular Thermo Scientific™ SpeedVac. Aprobados para química combinatoria, estos concentradores incorporan una pantalla de usuario programable e intuitiva para mejorar la usabilidad.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloRequisitos eléctricos
SPD130DLX-230SpeedVac SPD130DLX230 V/50 Hz
SPD130DLX-115SpeedVac SPD130DLX115 V 60 Hz
SPD130P1-115SpeedVac SPD130115 V 60 Hz
SPD130P1-230SpeedVac SPD130230 V/50 Hz
Número de catálogo SPD130DLX-230
Precio (CLP)
-
Modelo:
SpeedVac SPD130DLX
Requisitos eléctricos:
230 V/50 Hz

Evapore ácidos fuertes, bases y disolventes orgánicos agresivos con el concentrador de vacío modular Thermo Scientific™ SpeedVac. Aprobados para química combinatoria, estos concentradores incorporan una pantalla de usuario programable e intuitiva para mejorar la usabilidad.

SPD130DLX is large capacity vacuum concentrators used with a wide variety of solvents and offer resistance to TFA, DSMO and other aggressive solvents used in combinatorial chemistry applications.   For ease of ordering, you can order this in kits.

 

SPD130DLX Features:

  • Deep aluminum standard PTFE-coated chamber
  • Safety cover lock
  • Lid stay mechanism
  • Radiant glass safety cover improves drying time by applying radiant IR heat to samples (SPD130DLX)
  • PTFE plumbing and tubing
  • Two valve manifold with built-in automatic bleeder valve
  • Time/temperature display incorporating membrane touch pad switches
  • Three preset programs by application and three user defined programs available
  • Variable drying times from 35° to 80°C in five degree increments
  • Manual/auto timed run

Solvents and Solvent Combinations:

  • Acetone
  • Chloroform
  • Ethyl acetate
  • Hexane
  • Methylene chloride

SPD 130DLX P1 Includes:

  • SpeedVac Concentrator
  • -105°C, Ultra-Low Temperature Refrigerated Vapor Trap
  • OFP400 Oil-Free ETFE/PFA 4-Headed Pump
  • 64 × 1.5mL Rotor (RH64-11)
  • Digital Vacuum Gauge
  • Chemical Trap Kit for use with disposable Cartridge
  • Tubing and Fitting Kit including 4” of clear thick walled vacuum tubing
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)
Especificaciones
CertificacionesLista UL según los requisitos estadounidenses y canadienses.Marcado CE
Requisitos eléctricos230 V/50 Hz
IncluyeConcentrador SpeedVac
TipoRC de gran capacidad
Material de la cámaraAluminio con revestimiento de PTFE
ModeloSpeedVac SPD130DLX
Unit SizeEach