Savant™ SPD131DDA SpeedVac™ Concentrator
Actual product may vary
Thermo Scientific™

Savant™ SPD131DDA SpeedVac™ Concentrator

Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호전압
SPD131DDA-230230 V
SPD131DDA-115115 V
카탈로그 번호 SPD131DDA-230
제품 가격(KRW)
22,293,000
Each
전압:
230 V
제품 가격(KRW)
22,293,000
Each
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator. Approved for combinatorial chemistry, this concentrator incorporates a new slim, modular design with digital programming for enhanced usability.
Features:
  • Adjustable vacuum level to prevent samples from freezing
  • Chemical-resistant dual automatic bleeder valves
  • Radiant glass cover for excellent chemical resistance and additional heating for faster drying
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE tubing
  • Deep PTFE-coated chamber and vapor pathway for superior chemical resistance and easy cleaning
  • Accepts all standard small SpeedVac™ rotors and also a two-place microtiter plate rotor

Requires:

Rotors are available for a wide variety of applications and tube sizes.

사양
블리더 밸브Dual
설명230V 50Hz
치수(길이 x 폭 x 높이)18 x 14 x 13 in. (450 x 360 x 330 mm)
전기 요구사항230 V 50 Hz
배기 포트 크기Oversized
주파수50 Hz
높이(영국식 단위)13 in.
높이(미터법)330 mm
보유2 Deepwell, 6 Shallow Well Microplates
적외선 챔버 램프2
길이(영국식 단위)18 in.
길이(미터법)450 mm
자석 어셈블리SUMAXSPD
표준 커버Heated Glass
타이머1 min. to 10 hr.
진공 제어0.1 to 20 torr
전압230 V
중량(영국식 단위)44 lb.
중량(미터법)20 kg
폭(영국식 단위)14 in.
폭(미터법)360 mm
챔버 재질PTFE
모델SPD131DDA
온도 범위(미터법)45°C to 80°C
Unit SizeEach