Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits
Actual product may vary
Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits
Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits
Thermo Scientific™

Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits

Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionElectrical Requirements
SPD300P1-230SpeedVac SPD300DDA Vacuum Concentrator Kit230 V 50 Hz
SPD300DDA-115SpeedVac SPD300DDA Vacuum concentrator115 V 60 Hz
SPD300DDA-230SpeedVac SPD300DDA Vacuum concentrator230 V 50 Hz
SPD300DDAA-115SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor115 V 60 Hz
SPD300DDAA-230SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor230 V 50 Hz
SPD300P1-115SpeedVac SPD300DDA Vacuum Concentrator Kit115 V 60 Hz
SPD300P2-115SpeedVac SPD300DDA Vacuum Concentrator Kit115 V 60 Hz
SPD300P2-230SpeedVac SPD300DDA Vacuum Concentrator Kit230 V 50 Hz
Catalog number SPD300P1-230
Price (USD)
-
Description:
SpeedVac SPD300DDA Vacuum Concentrator Kit
Electrical Requirements:
230 V 50 Hz

Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

  • For strong acids and bases used in combinatorial chemistry
Specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
DescriptionSpeedVac SPD300DDA Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Unit SizeEach