Amber Clean Snap Vials with 0.125in. Septa
Amber Clean Snap Vials with 0.125in. Septa
Amber Clean Snap Vials with 0.125in. Septa
Amber Clean Snap Vials with 0.125in. Septa
Amber Clean Snap Vials with 0.125in. Septa
Thermo Scientific™

Amber Clean Snap Vials with 0.125in. Septa

Protect samples from contamination during storage or transport with amber clean snap vials. An innovative cap protects the septum and provides convenient access at time of analysis.
Have Questions?
Catalog NumberLevel
SS246-0040Processed
Catalog number SS246-0040
Price (USD)
215.73
Online exclusive
254.00
Save 38.27
Case of 72
Level:
Processed
Price (USD)
215.73
Online exclusive
254.00
Save 38.27
Case of 72

Protect samples from contamination during storage or transport with Thermo Scientific™ Amber Clean Snap Vials. An innovative snap-off cap reduces the chance of volatile organic contaminants in the environment from passing through the septum while also keeping the septum clean and free from foreign particles during handling. The clean snap cap easily peals or snaps away to provide access to the septum at the time of analysis.

  • Amber borosilicate glass vial is recommended for light sensitive samples
  • Septa permanently bonded to the cap
  • Clean Snap closure features a fully integrated, snap-off septum guard that helps protect the septum from chemical and particulate contamination during handling and storage
  • Standard cap dimensions are automation friendly
  • Fully assembled

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic an
Closure Size24-414
DescriptionI-Chem 40mL amber vial 0.125 in. bonded septum processed Clean Snap
Diameter (English) Outer1.1 in.
Height (English)3.75 in.
Height (Metric)95 mm
LevelProcessed
No. per Case72
Product TypeVial
Replacement ClosureNA
Thickness (Metric)3.17 mm
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeSepta Cap (Bonded)
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
Volume (Metric)40 mL
Unit SizeCase of 72