Search
Search
| Catalog Number | Volume (Metric) | Color | Closure Size | No. per Case |
|---|---|---|---|---|
| ST10-20A | 10 mL | Amber | 20 mm | 50 |
| ST2-13 | 2 mL | Clear | 13 mm | 100 |
| ST2-13A | 2 mL | Amber | 13 mm | 100 |
| ST5-20 | 5 mL | Clear | 20 mm | 50 |
| ST5-20A | 5 mL | Amber | 20 mm | 50 |
| ST10-20 | 10 mL | Clear | 20 mm | 50 |
| ST20-20 | 20 mL | Clear | 20 mm | 48 |
| ST30-20 | 30 mL | Clear | 20 mm | 50 |
| ST30-20A | 30 mL | Amber | 20 mm | 50 |
| ST50-20 | 50 mL | Clear | 20 mm | 50 |
| ST50-20A | 50 mL | Amber | 20 mm | 50 |
| ST100-20 | 100 mL | Clear | 20 mm | 50 |
| ST100-20A | 100 mL | Amber | 20 mm | 50 |
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.