Orion Star A Series Compact Printer
Thermo Scientific™

Orion Star A Series Compact Printer

Orion Star A series compact ink ribbon printer 100-240V, includes printer, one ink ribbon, one paper roll, meter interface cable and power cords (110V US/Japan, 220V Euro, 240V UK/Singapore and China/Australia/New Zealand)
製品番号(カタログ番号)サイズ(L☓W☓H)
STARA-1069.5 x 6.25 x 6 in. (24 x 16 x 15 cm)
製品番号(カタログ番号) STARA-106
価格(JPY)
-
サイズ(L☓W☓H):
9.5 x 6.25 x 6 in. (24 x 16 x 15 cm)
Orion Star A series compact ink ribbon printer 100-240V, includes printer, one ink ribbon, one paper roll, meter interface cable and power cords (110V US/Japan, 220V Euro, 240V UK/Singapore and China/Australia/New Zealand)

Includes:

  • 100-240V compatible with 110V US/Japan, 220V Euro, 240V UK/Singapore and China/Australia/New Zealand) power cords
  • One ink ribbon
  • One paper roll
  • Meter interface cable
仕様
色Black
サイズ(L☓W☓H)9.5 x 6.25 x 6 in. (24 x 16 x 15 cm)
使用対象 (装置)Orion Lab Star series bench meters, Orion Star A210 series bench meters, Orion Dual Star bench meters, Orion Versa Star Pro series bench meters, Orion Star A220 series portable meters, Orion Star A320 series portable meters and Orion Star T900 series potentiometric titrators
内容Built-in paper cutter, one ink ribbon, one paper roll, meter interface cable and power cords
モデルOrion Star A
重量 (ヤードポンド法)9 lb.
認証/コンプライアンスCE, FCC, RoHS
タイプRibbon Printer
Unit SizeEach