Thermo Scientific™

Orion Star™ A112 Benchtop Conductivity Meter

Catalog number: STARA1125
Thermo Scientific™

Orion Star™ A112 Benchtop Conductivity Meter

Catalog number: STARA1125

Take simple, routine conductivity, total dissolved solids (TDS) and temperature measurements with the Thermo Scientific™ Orion Star™ A112 Benchtop Conductivity Meter. This instrument, intended for basic conductivity analysis in the lab, is easy-to-use and budget-friendly. Obtain temperature compensated readings using linear option with 20°C or 25°C reference temperatures. Quickly navigate setup menus and ensure consistent calibrations using the simple keypad layout and on-screen text prompts. Use the included electrode stand to easily place sensors in samples and simplify storage.

 
Catalog Number
STARA1125
Unit Size
Each
Description
Orion Star A112 benchtop conductivity/TDS meter kit with 2-cell conductivity sensor, solutions and stand
Includes
Universal AC adapter, Conductivity sensor
Price (USD)
1,216.00
Your Price:
Availability
***
Full specifications
Quantity
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Accuracy (TDS)0.5% of reading ±1 digit
Accuracy (Temperature)±0.1°C
Battery Life2000 hr.
Battery Type4 x AA (sold separately)
CalibrationConductivity and temperature
Calibration Points (Conductivity)1
Cell Constant0.001 to 10cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Compatible Probes2-cell or 4-cell conductivity sensors with built-in temperature
Data Management DetailsInternal data point memory
DescriptionOrion Star A112 benchtop conductivity/TDS meter kit with 2-cell conductivity sensor, solutions and stand
Dimensions (L x W x H)24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.)
IncludesUniversal AC adapter, Conductivity sensor
Inputs8 pin MiniDIN (conductivity sensor with built-in temperature)
KeypadSimple with highlighted measure key, scroll and shortcut keys
LanguagesEnglish
Log Function TypeAutomatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode
MemoryNon-volatile memory preserves log and settings
ModelOrion Star A112 Benchtop Conductivity/TDS/Temperature Meter
Power SupplyUniversal AC adapter (included) or 4 AA batteries (sold separately)
Probe TypeConductivity sensor (includes 011050MD Orion 2-cell conductivity sensor)
Relative Humidity Range5 to 85%, non-condensing
Resolution (Conductivity)0.01 μS minimum, auto ranging up to 3 significant digits
Resolution (TDS)1 mg/L
Resolution (Temperature)0.1°C (0.1°F)
StabilitySmart Stability and Smart Averaging
TDS Factor RangeLinear (0.02 to 9.99)
Temperature CompensationLinear
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature (Metric) Reference20, 25°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with ATC temperature probe
Warranty3 Year Meter
Weight (English)2 lb.
Weight (Metric)0.9 kg
Accuracy (Conductivity)0.5% of reading ±1 digit
Data Points50
Display TypeLCD
IP RatingIP54
Measurement ModesConductivity or TDS with temperature
OutputsNone
Range (Conductivity)0.01 μS/cm to 200.0 mS/cm
Range (TDS)1 to 19,999 mg/L
Temperature Range (Metric)-5°C to +105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Orion Star A112 benchtop conductivity/TDS meter with stand
Includes
Universal AC adapter
Price (USD)
913.00
Your Price:
Availability
***
Full specifications
Quantity
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Accuracy (TDS)0.5% of reading ±1 digit
Accuracy (Temperature)±0.1°C
Battery Life2000 hr.
Battery Type4 x AA (sold separately)
CalibrationConductivity and temperature
Calibration Points (Conductivity)1
Cell Constant0.001 to 10cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Compatible Probes2-cell or 4-cell conductivity sensors with built-in temperature
Data Management DetailsInternal data point memory
DescriptionOrion Star A112 benchtop conductivity/TDS meter with stand
Dimensions (L x W x H)24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.)
IncludesUniversal AC adapter
Inputs8 pin MiniDIN (conductivity sensor with built-in temperature)
KeypadSimple with highlighted measure key, scroll and shortcut keys
LanguagesEnglish
Log Function TypeAutomatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode
MemoryNon-volatile memory preserves log and settings
ModelOrion Star A112 Benchtop Conductivity/TDS/Temperature Meter
Power SupplyUniversal AC adapter (included) or 4 AA batteries (sold separately)
Probe TypeConductivity sensor (purchase separately)
Relative Humidity Range5 to 85%, non-condensing
Resolution (Conductivity)0.01 μS minimum, auto ranging up to 3 significant digits
Resolution (TDS)1 mg/L
Resolution (Temperature)0.1°C (0.1°F)
StabilitySmart Stability and Smart Averaging
TDS Factor RangeLinear (0.02 to 9.99)
Temperature CompensationLinear
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature (Metric) Reference20, 25°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with ATC temperature probe
Warranty3 Year Meter
Weight (English)2 lb.
Weight (Metric)0.9 kg
Accuracy (Conductivity)0.5% of reading ±1 digit
Data Points50
Display TypeLCD
IP RatingIP54
Measurement ModesConductivity or TDS with temperature
OutputsNone
Range (Conductivity)0.01 μS/cm to 200.0 mS/cm
Range (TDS)1 to 19,999 mg/L
Temperature Range (Metric)-5°C to +105°C
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionIncludesPrice (USD)AvailabilityQuantity
STARA1125Full specifications
EachOrion Star A112 benchtop conductivity/TDS meter kit with 2-cell conductivity sensor, solutions and standUniversal AC adapter, Conductivity sensor
1,216.00
Your Price:
***
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Accuracy (TDS)0.5% of reading ±1 digit
Accuracy (Temperature)±0.1°C
Battery Life2000 hr.
Battery Type4 x AA (sold separately)
CalibrationConductivity and temperature
Calibration Points (Conductivity)1
Cell Constant0.001 to 10cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Compatible Probes2-cell or 4-cell conductivity sensors with built-in temperature
Data Management DetailsInternal data point memory
DescriptionOrion Star A112 benchtop conductivity/TDS meter kit with 2-cell conductivity sensor, solutions and stand
Dimensions (L x W x H)24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.)
IncludesUniversal AC adapter, Conductivity sensor
Inputs8 pin MiniDIN (conductivity sensor with built-in temperature)
KeypadSimple with highlighted measure key, scroll and shortcut keys
LanguagesEnglish
Log Function TypeAutomatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode
MemoryNon-volatile memory preserves log and settings
ModelOrion Star A112 Benchtop Conductivity/TDS/Temperature Meter
Power SupplyUniversal AC adapter (included) or 4 AA batteries (sold separately)
Probe TypeConductivity sensor (includes 011050MD Orion 2-cell conductivity sensor)
Relative Humidity Range5 to 85%, non-condensing
Resolution (Conductivity)0.01 μS minimum, auto ranging up to 3 significant digits
Resolution (TDS)1 mg/L
Resolution (Temperature)0.1°C (0.1°F)
StabilitySmart Stability and Smart Averaging
TDS Factor RangeLinear (0.02 to 9.99)
Temperature CompensationLinear
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature (Metric) Reference20, 25°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with ATC temperature probe
Warranty3 Year Meter
Weight (English)2 lb.
Weight (Metric)0.9 kg
Accuracy (Conductivity)0.5% of reading ±1 digit
Data Points50
Display TypeLCD
IP RatingIP54
Measurement ModesConductivity or TDS with temperature
OutputsNone
Range (Conductivity)0.01 μS/cm to 200.0 mS/cm
Range (TDS)1 to 19,999 mg/L
Temperature Range (Metric)-5°C to +105°C
Unit SizeEach
STARA1120Full specifications
EachOrion Star A112 benchtop conductivity/TDS meter with standUniversal AC adapter
913.00
Your Price:
***
AC AdapterUniversal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003)
Accuracy (TDS)0.5% of reading ±1 digit
Accuracy (Temperature)±0.1°C
Battery Life2000 hr.
Battery Type4 x AA (sold separately)
CalibrationConductivity and temperature
Calibration Points (Conductivity)1
Cell Constant0.001 to 10cm-1
Certifications/ComplianceCE, TUV 3-1, FCC Class A
Channels1
Compatible Probes2-cell or 4-cell conductivity sensors with built-in temperature
Data Management DetailsInternal data point memory
DescriptionOrion Star A112 benchtop conductivity/TDS meter with stand
Dimensions (L x W x H)24 x 18 x 11 cm (9.5 x 7.1 x 4.3 in.)
IncludesUniversal AC adapter
Inputs8 pin MiniDIN (conductivity sensor with built-in temperature)
KeypadSimple with highlighted measure key, scroll and shortcut keys
LanguagesEnglish
Log Function TypeAutomatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode
MemoryNon-volatile memory preserves log and settings
ModelOrion Star A112 Benchtop Conductivity/TDS/Temperature Meter
Power SupplyUniversal AC adapter (included) or 4 AA batteries (sold separately)
Probe TypeConductivity sensor (purchase separately)
Relative Humidity Range5 to 85%, non-condensing
Resolution (Conductivity)0.01 μS minimum, auto ranging up to 3 significant digits
Resolution (TDS)1 mg/L
Resolution (Temperature)0.1°C (0.1°F)
StabilitySmart Stability and Smart Averaging
TDS Factor RangeLinear (0.02 to 9.99)
Temperature CompensationLinear
Temperature (English) Operating41°F to 113°F (ambient)
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature (Metric) Reference20, 25°C
Temperature Probe Calibration1 point temperature offset calibration
Temperature SelectionManual or automatic with ATC temperature probe
Warranty3 Year Meter
Weight (English)2 lb.
Weight (Metric)0.9 kg
Accuracy (Conductivity)0.5% of reading ±1 digit
Data Points50
Display TypeLCD
IP RatingIP54
Measurement ModesConductivity or TDS with temperature
OutputsNone
Range (Conductivity)0.01 μS/cm to 200.0 mS/cm
Range (TDS)1 to 19,999 mg/L
Temperature Range (Metric)-5°C to +105°C
Unit SizeEach
Showing 2 of 2

The A112 Benchtop Conductivity Meter features a selectable cell constant, as well as selectable reading reference temperatures of 20°C or 25°C to ensure accurate results.

  • Large, informative LCD screen clearly shows the main information including conductivity or TDS reading, temperature, meter mode and power source.
  • Thermo Scientific™ AUTO-READ™ ensures you don't miss a reading. It locks in the stable reading on your screen and a ready indicator alerts when readings are stable.
  • Included electrode arm and newly designed holder make it easier to maintain and place probes into samples.
  • Meter plugs into almost any power outlet with the included universal power adapter, or use four AA batteries (sold separately) to run the meter on DC power.
  • Nonvolatile memory holds up to 50 data points.
  • IP54-rated housing withstands splashes.
  • Meter mounts to wall, saving bench space.

Warranty:

  • Three-year meter replacement

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Frequently asked questions (FAQs)

Citations & References