Record accurate and reliable pH, mV, ORP, dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A216 pH/Dissolved Oxygen Benchtop Multiparameter Meter. This meter is ideal for a wide range of applications, including advanced pH and dissolved oxygen analysis in the lab. Use the two channels to measure pH and dissolved oxygen simultaneously or view each channel separately. Use an RDO optical or polarographic DO probe for ultimate flexibility in sensors. Log up to 2000 data point sets with time/date stamp and easily transfer calibration and data logs via USB or RS232 to a printer or computer.
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) |
Accuracy (Barometer) | ±6mmHg |
Accuracy (mV) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (pH) | ±0.002 |
Accuracy (Polarographic DO) | ±0.2mg/L or ±2% of reading, whichever is greater |
Accuracy (RDO) | ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L |
Alarm Output | High/low limit alarm, calibration due alarm |
Backlight Option | Yes, selectable |
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
Battery Life | 800 hr. |
Battery Type | 4 AA (sold separately) |
Calibration | pH with calibration editing option, relative mV (RmV), ORP, dissolved oxygen and temperature |
Calibration Modes | Water-saturated air, air-saturated water, manual (Winkler titration), zero point |
Calibration Points | 1 point relative mV (RmV) mode, 1 point ORP mode |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
Data Management Details | Transfer single, range or all data points to printer or computer |
Data Points | 2000 with date and time stamp |
Description | Orion Star A216 pH/RDO/DO benchtop meter kit with ROSS Ultra Triode epoxy-body pH/ATC electrode, polarographic DO sensor, solutions and stand |
Channels | 2 |
Display Type | LCD Graphic, Backlit |
IP Rating | IP 54 |
Measurement Modes | pH, mV, relative mV (RmV) or ORP with temperature; dissolved oxygen as % saturation or mg/L with tem |
Outputs | USB, RS232 |
Percent Saturation Range Polarographic DO | 0.0 to 600.0 % saturation |
Range (mV) | ±2000.0 mV |
Range (pH) | -2.000 to 20.000 |
Resolution (pH) | 0.1/0.01/0.001 |
Temperature Range (Metric) | -5.0°C to +105.0°C |
Includes | Star A216 pH/RDO/DO benchtop meter kit with ROSS Ultra Triode epoxy-body pH/ATC electrode, polarographic DO sensor, solutions and stand |
Inputs | BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), stirrer input (stirrer probe) |
Isopotential Point | 7.000pH |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Methods | 10 per channel with password protection |
Model | Orion Star A216 pH/mV/RmV/ORP/RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter |
Percent Saturation Range (Polarographic DO) | 0.0 to 600.0 % saturation |
Percent Saturation Relative Accuracy (RDO) | ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation |
Percent Saturation Resolution (Polarographic DO) | 0.1, 1 % saturation |
Percent Saturation Range (RDO) | 0.0 to 500.0 % saturation |
Percent Saturation Relative Accuracy (Polarographic DO) | ±2 % saturation or ±2% of reading whichever is greater |
Percent Saturation Resolution (RDO) | 0.1, 1 % saturation |
Power Supply | Universal AC adapter (included) or 4 AA batteries (sold separately) |
Pressure Range | 400 to 850mmHg |
Pressure Resolution | 1mmHg |
Range (ORP) | ±2000.0 mV |
Range (Polarographic DO) | 0.00 to 90.00mg/L |
Range (RDO) | 0.00 to 50.00mg/L |
Range (Relative mV) | ±2000.0 mV |
Relative Humidity Range | 5 to 85 %, non-condensing |
Resolution (mV) | 0.1mV |
Resolution (Polarographic DO) | 0.01, 0.1mg/L |
Resolution (RDO) | 0.01, 0.1mg/L |
Salinity Factor | 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature Accuracy | ±0.1°C |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Temperature Probe Calibration | 1 point temperature offset calibration |
Temperature Range (English) | 22.0°F to 221.0° F |
Temperature Resolution | 0.1°C, 0.1°F |
Temperature Selection | Manual or automatic with ATC temperature probe |
Warranty | 3 Year Meter |
Dimensions (L x W x H) | 24cm x 18cm x 11cm (9.5 in. x 7.1 in. x 4.3 in.) |
Weight (English) | 2 lb. |
Weight (Metric) | 0.9 kg |
Unit Size | Each |
AC Adapter | Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. 1010003) |
Accuracy (Barometer) | ±6mmHg |
Accuracy (mV) | ±0.2 mV or ±0.05% of reading whichever is greater |
Accuracy (pH) | ±0.002 |
Accuracy (Polarographic DO) | ±0.2mg/L or ±2% of reading, whichever is greater |
Accuracy (RDO) | ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L |
Alarm Output | High/low limit alarm, calibration due alarm |
Backlight Option | Yes, selectable |
Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
Battery Life | 800 hr. |
Battery Type | 4 AA (sold separately) |
Calibration | pH with calibration editing option, relative mV (RmV), ORP, dissolved oxygen and temperature |
Calibration Modes | Water-saturated air, air-saturated water, manual (Winkler titration), zero point |
Calibration Points | 1 point relative mV (RmV) mode, 1 point ORP mode |
Calibration Points (pH) | 1 to 5 |
Certifications/Compliance | CE, TUV 3-1, FCC Class A |
Data Management Details | Transfer single, range or all data points to printer or computer |
Data Points | 2000 with date and time stamp |
Description | Orion Star A216 pH/RDO/DO benchtop meter with stand |
Channels | 2 |
Display Type | LCD Graphic, Backlit |
IP Rating | IP 54 |
Measurement Modes | pH, mV, relative mV (RmV) or ORP with temperature; dissolved oxygen as % saturation or mg/L with tem |
Outputs | USB, RS232 |
Percent Saturation Range Polarographic DO | 0.0 to 600.0 % saturation |
Range (mV) | ±2000.0 mV |
Range (pH) | -2.000 to 20.000 |
Resolution (pH) | 0.1/0.01/0.001 |
Temperature Range (Metric) | -5.0°C to +105.0°C |
Includes | Star A216 pH/RDO/DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate |
Inputs | BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature), stirrer input (stirrer probe) |
Isopotential Point | 7.000pH |
Keypad | Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys |
Languages | English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update |
Log Function Type | Automatic data logging with Auto-Read and Timed measure modes; manual data logging with Continuous m |
Memory | Non-volatile memory preserves data log, calibration log and meter settings |
Methods | 10 per channel with password protection |
Model | Orion Star A216 pH/mV/RmV/ORP/RDO Optical/Dissolved Oxygen/Temperature Benchtop Meter |
Percent Saturation Range (Polarographic DO) | 0.0 to 600.0 % saturation |
Percent Saturation Relative Accuracy (RDO) | ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation |
Percent Saturation Resolution (Polarographic DO) | 0.1, 1 % saturation |
Percent Saturation Range (RDO) | 0.0 to 500.0 % saturation |
Percent Saturation Relative Accuracy (Polarographic DO) | ±2 % saturation or ±2% of reading whichever is greater |
Percent Saturation Resolution (RDO) | 0.1, 1 % saturation |
Power Supply | Universal AC adapter (included) or 4 AA batteries (sold separately) |
Pressure Range | 400 to 850mmHg |
Pressure Resolution | 1mmHg |
Range (ORP) | ±2000.0 mV |
Range (Polarographic DO) | 0.00 to 90.00mg/L |
Range (RDO) | 0.00 to 50.00mg/L |
Range (Relative mV) | ±2000.0 mV |
Relative Humidity Range | 5 to 85 %, non-condensing |
Resolution (mV) | 0.1mV |
Resolution (Polarographic DO) | 0.01, 0.1mg/L |
Resolution (RDO) | 0.01, 0.1mg/L |
Salinity Factor | 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature Accuracy | ±0.1°C |
Temperature (English) Operating | 41°F to 113°F (ambient) |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Temperature Probe Calibration | 1 point temperature offset calibration |
Temperature Range (English) | 22.0°F to 221.0° F |
Temperature Resolution | 0.1°C, 0.1°F |
Temperature Selection | Manual or automatic with ATC temperature probe |
Warranty | 3 Year Meter |
Dimensions (L x W x H) | 24cm x 18cm x 11cm (9.5 in. x 7.1 in. x 4.3 in.) |
Weight (English) | 2 lb. |
Weight (Metric) | 0.9 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
STARA2165 | Each | Orion Star A216 pH/RDO/DO benchtop meter kit with ROSS Ultra Triode epoxy-body pH/ATC electrode, polarographic DO sensor, solutions and stand | Star A216 pH/RDO/DO benchtop meter kit with ROSS Ultra Triode epoxy-body pH/ATC electrode, polarographic DO sensor, solutions and stand | 3,237.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STARA2160 | Each | Orion Star A216 pH/RDO/DO benchtop meter with stand | Star A216 pH/RDO/DO meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate | 1,852.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific Orion Star A216 pH/RDO/DO Benchtop Meters are easy-to-use, dependable laboratory meters with advanced features and functions. Selectable read modes and stability indicator give you flexibility and control over your testing. All critical data is shown with your measurements including temperature, date and time, read type, measurement stability, active calibration information and electrode condition icon. Onscreen calibration and setup instructions can be displayed in several local languages with new languages added through software updates.
Navigation is fast and simple due to the comprehensive keypad with menu-specific function keys, dual purpose scroll/shortcut keys, plus power, measure, log view and stirrer keys that ensure easy operation. All setup menus are in one location with direct access using a single shortcut key so you can quickly access, evaluate and change measurement and instrument settings.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.