Featuring integral control designed for a range of applications which require processing flexibility with fast heatup and recovery. Thermo Scientific™ Lindberg/Blue M 1500°C General-Purpose Tube Furnaces incorporate Moldatherm™ insulation to increase temperature uniformity, improve energy efficiency and to maintain low exterior cabinet temperatures during operation.
Not available in Europe
Heated Zone | 30.5 cm |
Temperature (Metric) | 500°C to 1500°C |
Type | Multisegment, Single Program |
Display | LED |
Insulation | Moldatherm |
Temperature Control | Integral |
Diameter (English) Process Tube | 1 to 3 in. |
Diameter (Metric) Process Tube | 2.54 to 7.62 cm |
Frequency | 50/60 Hz |
Unit Size | Each |
Heated Zone | 12 in. |
Temperature (Metric) | 500°C to 1500°C |
Type | Multisegment, Multiprogram |
Display | LED |
Insulation | Moldatherm |
Temperature Control | Integral |
Diameter (English) Process Tube | 1 to 3 in. |
Diameter (Metric) Process Tube | 2.54 to 7.62 cm |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | Multisegment/multiprogram/OTC |
Heated Zone | 12 in. |
Temperature (Metric) | 500°C to 1500°C |
Type | Multisegment, Multiprogram, OTC |
Display | LED |
Insulation | Moldatherm |
Temperature Control | Integral |
Diameter (English) Process Tube | 1 to 3 in. |
Diameter (Metric) Process Tube | 2.54 to 7.62 cm |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
STF55433C-1 | Each | Multisegment, Single Program | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STF55433PC-1 | Each | Multisegment, Multiprogram | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
STF55433PBC | Each | Multisegment, Multiprogram, OTC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|